Shop All Electromagnetic Lock Activation Devices
Alarm Controls
Push Button, Plastic, w/Face Plate
Mfr # EB-1
Zoro # G4608101
product price: $72.59
/ea
$72.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Red Mushroom
- Switch Action Momentary
- Output (1) Normally-Closed Contact Pair, (1) Normally-Open Contact Pair
- Button Color Red
- Color Sliver/Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alarm Controls
- MFR # EB-1
- Zoro # G4608101
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Depth | 2 1/4 in |
Width | 2 3/4 in |
Height | 5 in |
Button Dia. | 1-1/2 in |
Details
Item | Push Button |
Type | Red Mushroom |
Switch Action | Momentary |
Output | (1) Normally-Closed Contact Pair, (1) Normally-Open Contact Pair |
Button Color | Red |
Color | Sliver/Red |
Keypad | No |
Finish | Stainless steel |
Rating | 10A @ 35V DC |
Operating Temp. | 15 Degrees to 120 Degrees F |
Event Audit Trail | No |
Includes | Face Plate |
Input Voltage | 12 to 24V AC/DC |
For Use With | Access Control Systems, Electro-Magnetic Locks, Exit REX Applications |
Material | Plastic |
Cylinder | No |
Supports Touchless Operation | No |
Supports Operation Type | Push-Button Operation |
Description
Push Button, Type Red Mushroom, Switch Action Momentary, Material Plastic, Finish Stainless Steel, Depth 2 1/4 in, Height 5 in, Width 2 3/4 in, Button Color Red, Color Sliver/Red, Button Dia. 1-1/2 in, Rating 10A @ 35V DC, Input Voltage 12 to 24V AC/DC, Output (1) Normally-Closed Contact Pair, (1) Normally-Open Contact Pair, Operating Temp. 15 Degrees to 120 Degrees F, Event Audit Trail No, Keypad No, Cylinder No, For Use With Access Control Systems, Electro-Magnetic Locks, Exit REX Applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALARM LOCK AlarmLock: Trilogy Narrow Stile Replacement Battery Pack (ALL-S6170)
- MADISON MILL 3/4X36 Poplar Sq Dowel (444554)
- AMEROCK BP29349G10-50PACK 3" (76 mm) CTC Candler Cab Pull Satin Nickel (BP29349G10-50PACK)
- MASTER LOCK High-Security Double Hinge Hasp (722DPF)
- ALARM CONTROLS TS12 Anti-Vandal Single Gang Push to Exit Button Nickle Plated (TS12)
- ALARM CONTROLS RP26A Single Gang Normally Closed Black Push Button Satin Stainless Steel (RP26A)
- ALARM CONTROLS Push Button, 5 in. H, w/Green Luminaire (TS-2-2)
- ALARM CONTROLS Push Button, 5 in. H, w/Face Plate (TS-2)
- ALARM CONTROLS PBL1 Single Gang Red Mushroom Button Latching Satin Stainless Steel (PBL1)
- ALARM CONTROLS Access Control System Kit, Push Button (LNB-12)
- DYNALOCK Exit Push Button, SS, Red (6220)
- Alarm Controls Electromagnetic Lock Activation Devices