Shop All Keyless Access Control Locks
Alarm Controls
Motion Sensor, Plastic, 2-1/2 in. H
Mfr # SREX-100
Zoro # G4608059
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Access Control
- Height 2 1/2 in
- Width 6 in
- Finish Plastic
- Standards UL 294, ULC-S319 Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alarm Controls
- MFR # SREX-100
- Zoro # G4608059
- Country of Origin United States
- Category Keyless Access Control Locks
Dimensions
Height | 2 1/2 in |
Width | 6 in |
Depth | 3 in |
Details
Item | Motion Sensor |
For Use With | Access Control |
Finish | Plastic |
Standards | UL 294, ULC-S319 Listed |
Includes | Mounting Hardware, Request to Exit Sensor |
Material | Plastic |
Test Range | 15 ft |
Voltage | 12 to 24V AC/12 to 24V DC |
Accessory Type | Motion Sensor |
Description
Motion Sensor, Plastic, Plastic Finish, For Use With Access Control, Voltage 12 to 24V AC/12 to 24V DC, Test Range 15 ft, Height 2 1/2 in, Width 6 in, Depth 3 in, Standards UL 294, ULC-S319 Listed, Includes Mounting Hardware, Request to Exit Sensor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flange Gasket, 3 in., 1/8 in., White, PTFE (24SH-RG-0150-125-0300)
- MSI Philadelphia Splitface Ledger Panel 6 In. X 24 In. Natural Travertine Wall Tile, 6PK (ZOR-PNL-0088)
- HARDWARE RESOURCES Black 5 mm Grommet for 5.5 mm Hole (1283BLK)
- ZORO SELECT Ext Spring, Ultra Precision, 5/8 OAL, PK3 (1NBF5)
- ALARM CONTROLS Remote, Plastic, 2-1/2 in. H x 3/4 in. W (RT-1)
- ALARM CONTROLS Access Control Keypad, 4-7/8in H, SS (KP-400)
- ALARM CONTROLS Access Control Keypad, 4-3/4in H x 2in D (KP-200)
- ALARM CONTROLS Keypad, SS, 5in. H x 3in. W x 2 in. D (KP-100A)
- CAMDEN Surface box, shallow depth, provision for wireless, flame/impact resisrant black plymer (ABS (CMD-CM-43LP)
- ALARM LOCK AlarmLock: Alarm Lock PG21MB Narrow Stile Door Alarm, Dark Bronze (ALL-PG21-MB)
- LOCKEY Lockey: Mechanical Keyless Deadbolt Lock “ 2210 - Bright Brass + Key Override (2210-KO-BB)
- Alarm Controls Door Locks and Deadbolts