Shop All Electromagnetic & Electromechanical Locks
Alarm Controls
Mini Timer, Plastic, 1.75"Lx1.75"Hx0.50"W
Mfr # MT-1
Zoro # G5894345
original price:
$41.03
18% off
new price: $33.35
/ea
$33.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Pole Double Throw
- Input Voltage 35VDC
- For Use With Access Control Devices
- Material Plastic
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alarm Controls
- MFR # MT-1
- Zoro # G5894345
- Country of Origin China
- Category Electromagnetic & Electromechanical Locks
Dimensions
Overall Width | 2 in |
Overall Length | 1/2 in |
Overall Height | 2 in |
Details
Item | Mini Timer |
Type | Single Pole Double Throw |
Input Voltage | 35VDC |
For Use With | Access Control Devices |
Material | Plastic |
Standards | UL Listed |
Accessory Type | Mini Timer |
Product Type | Mini Adjustable Timer |
Compatible Brand | Alarm Controls |
Batteries Required | No |
ANSI/BHMA Finish | Unfinished |
Description
Mini Timer, Type Single Pole Double Throw, Material Plastic, Length (In.) 1.75, Width (In.) 0.50, Height (In.) 1.75, Batteries Required No, Number of Outputs 1, Input Voltage 35VDC, Voltage Output 12 to 24 Volt AC or DC, Output Current (Amps) 2A, Nonfused, Standards UL Listed, For Use With Access Control Devices, Timer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNIA Stainless Lever Priv 2-3/8" BS T 1-3/8" Door Thickness Satin SS 25 (25/00.PR32D)
- FALCON Grade 2 Thumbturn with Interior Rose Deadbolt, Keyless, US10B (D261M 613)
- PEDESTAL PRO Card Reader Cover Mounted, 8"H, 6"W (HOOD-CS-06x8)
- CODEL DOORS 24" x 80" Knotty Alder 1-Panel Interior Shaker Slab Door (2068ska8401)
- ALARM CONTROLS Exit Delay Timer, Push to Exit Button, SS (TS-16)
- ALARM CONTROLS Magnetic Lock Drill Jig, Install Tool (DJ-1)
- ALARM CONTROLS Single Maglock, 9-7/8 in. Lock Body L (600LB)
- ALARM CONTROLS Exit Delay Timer, Push to Exit Button, SS (TS-15)
- ALARM CONTROLS Jack Nut Tool Kit, Installation Tool (JN-1)
- ALARM CONTROLS Door Loop, 18in. L x 1/4in. W, Steel (DL-2)
- EUCHNER Handle Module, 24VAC, Lever, Silver Alloy (MGB-H-AA1A1-R-100464)
- Alarm Controls Electromagnetic Locking Systems