Shop All Emergency Exit Door Alarms
Alarm Controls
MCK13 Narrow DPDT Momentary Keyswitch Satin Stainless Steel
Mfr # MCK13
Zoro # G500866189
product price: $97.35
/ea
Free Shipping & Returns
$97.35
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
- Brand Alarm Controls
- MFR # MCK13
- Zoro # G500866189
- Country of Origin Unknown
- Category Emergency Exit Door Alarms
Description
Headquartered in Phoenix, Arizona, Alarm Controls Corporation continues our commitment to supplying quality security equipment since we were founded in 1971. For over 40 years, we have excelled at meeting our customer's requirements with a broad line of standard products at an exception value. Today, backed by the strength of ASSA ABLOY, the global leader in door opening solutions, Alarm Controls continues to grow while maintaining the high level of customer service, quality and short lead times which our customers have grown accustomed to over the years. We also remain committed to custom solutions. As always, "IF YOU NEED IT, WE WILL MAKE IT"
Restrictions
- This item has been restricted from sale in the following states: CA
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
- NITECORE SC4 Superb Charger 4-slot Battery Charger (SC4)
- MIGHTY MAX BATTERY 12V 35Ah U1 Invacare Pronto M50, M51, M61, M71, Booster Battery - 4PK (MAX3437779)
- VERBATIM External Slimline CD/DVD Writer, 8X DVD Write Speed/24X CD Write Speed (71123/98938)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Replacement for Power Sonic PS-640 Battery - 4 Pack (ML4-6MP4858)
- ALARM CONTROLS MCK4 Single Gang SPDT Momentary Keyswitch Satin Stainless Steel (MCK4)
- ALARM CONTROLS RT1 Kit of Receiver and 2 Transmitters (RT1)
- VON DUPRIN Exit Door Alarm Kit (33A-ALK-3-US28)
- ALARM LOCK Keypad, Digital, For PG30MS (PG30KPD)
- DETEX Surface Mount Battery Alarm (EAX500)
- DETEX Detex: Door Prop Alarm, Surface Mount, Timer, Battery Powered, Gray (DTX-EAX-300-GRAY)
- DETEX Stand Alone Surface Mount Alarm, Exit Alarm, Black (EAX-500 BLACK)
- Alarm Controls Security Alarms and Warnings