Shop All Electromagnetic & Electromechanical Locks
Alarm Controls
Magnetic Lock Drill Jig, Install Tool
Mfr # DJ-1
Zoro # G5894421
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Installation Tool
- Color Black
- Material Metal
- For Use With 1200L, 1200LB, 1200S, 600L, 600LB, Mfr. No. 600S
- Accessory Type Magnetic Lock Drill Jig
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alarm Controls
- MFR # DJ-1
- Zoro # G5894421
- Country of Origin China
- Category Electromagnetic & Electromechanical Locks
Dimensions
Details
Item | Magnetic Lock Drill Jig |
Type | Installation Tool |
Color | Black |
Material | Metal |
For Use With | 1200L, 1200LB, 1200S, 600L, 600LB, Mfr. No. 600S |
Accessory Type | Magnetic Lock Drill Jig |
Compatible Manufacturer Model Number | 1200L, 1200LB, 1200S, 600L, 600LB, 600s |
Compatible Brand | Alarm Controls |
ANSI/BHMA Finish | Unfinished |
Product Type | Drill Jig |
Description
Magnetic Lock Drill Jig, Installation Tool, Black, Metal Material
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 1002 - 3 9/16"H x 9/16"D x 144"L Casing Flexible Moulding (CASF1002X144)
- TRANS ATLANTIC CO. Heavy Duty Grade 1 Commercial Cylindrical Privacy Bed/Bath Function Door Lever in Brushed Chrome (DL-LHV40-US26D)
- IVES Satin Chrome Stop FS4326D (FS.10184)
- DON-JO 1-3/8" x 9" Blank Electric Strike Aluminum Frame Filler Plate (AF29DU)
- ALARM CONTROLS Bracket, 10-1/2in. L, Filler Plate, Alum (AM6361)
- ALARM CONTROLS Lock, Gate Lock, Holds 1200 lb. Force, SS (1200WP)
- ALARM CONTROLS Door Loop, 18in. L x 1/4in. W, Steel (DL-2)
- ALARM CONTROLS Bracket, 9-7/8in. Lx1/2in. W, 3 Pieces (AM3370)
- ALARM CONTROLS Electrical Accessories (RT-3)
- ALARM CONTROLS Single Maglock, 10-1/2 in. Lock Body L (1200LB)
- BEA Digital Transmitter, 900 MHz, (1) Button (10TD900HH1)
- Alarm Controls Electromagnetic & Electromechanical Locks