Shop All Keyless Access Control Locks
Alarm Controls
Keypad, SS, 5in. H x 3in. W x 2 in. D
Mfr # KP-100A
Zoro # G4608086
product price: $84.25
/ea
Free Shipping & Returns
$84.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Access Control
- Height 5 in
- Width 3 in
- Finish Stainless steel
- Includes Flush Mount Hardware, Installation Instructions, Surface Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alarm Controls
- MFR # KP-100A
- Zoro # G4608086
- Country of Origin China
- Category Keyless Access Control Locks
Dimensions
Height | 5 in |
Width | 3 in |
Depth | 2 in |
Details
Item | Keypad |
For Use With | Access Control |
Finish | Stainless steel |
Includes | Flush Mount Hardware, Installation Instructions, Surface Mount |
Material | Steel |
Voltage | 12 or 24V DC |
Amps | 5 A |
Accessory Type | Keypad |
Description
Keypad, Steel, Stainless Steel Finish, For Use With Access Control, Voltage 12 or 24V DC, 5 A Amps, Height 5 in, Width 3 in, Depth 2 in, Includes Flush Mount Hardware, Installation Instructions, Surface Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 30" x 80" Primed 2-Panel Shaker Bifold Door and Hardware (2668pri8402BF)
- GARLOCK Gasket, Size 3 In, Tri-Clamp, BUNA (40MPUS300-10SS)
- DELTANA Magnetic Dome Stop Bright Stainless Steel (DSM125U32)
- ALTRONIX Power Supply 12VDC Or 24VDC @ 6A (SMP7CTX)
- ALARM CONTROLS Remote, Plastic, 2-1/2 in. H x 3/4 in. W (RT-1)
- ALARM CONTROLS Access Control Keypad, 4-7/8in H, SS (KP-400)
- ALARM CONTROLS Access Control Keypad, 4-3/4in H x 2in D (KP-200)
- ALARM CONTROLS Motion Sensor, Plastic, 2-1/2 in. H (SREX-100)
- LINEAR Visor Transmitter, Range 200 ft. (MCS308911)
- DEGUARD :Electronic Bluetooth Deadbolt (Satin Silver) w/Phone App (DBADB01-SS)
- LIFTMASTER Commercial Access Control Keypad, Gray (KPW250)
- Alarm Controls Door Locks and Deadbolts