Shop All Electromagnetic & Electromechanical Locks
Alarm Controls
Jack Nut Tool Kit, Installation Tool
Mfr # JN-1
Zoro # G5894430
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Installation Tool
- Material Metal
- Color Gray
- For Use With Mfr. No. 1200 Series
- Includes (50) M5 x 3/4 in Flat Head Phillips Machine Screws, (50) M5 Jack Nuts, M3 Mandrel, M4 Mandrel, M6 Mandrel, Metal Tool Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alarm Controls
- MFR # JN-1
- Zoro # G5894430
- Country of Origin China
- Category Electromagnetic & Electromechanical Locks
Dimensions
Details
Item | Jack Nut Tool Kit |
Type | Installation Tool |
Material | Metal |
Color | Gray |
For Use With | Mfr. No. 1200 Series |
Includes | (50) M5 x 3/4 in Flat Head Phillips Machine Screws, (50) M5 Jack Nuts, M3 Mandrel, M4 Mandrel, M6 Mandrel, Metal Tool Box |
Accessory Type | Jack Nut Tool Kit |
Compatible Brand | Alarm Controls |
Product Type | Jack Nut |
ANSI/BHMA Finish | Unfinished |
Compatible Series | 1200 |
Description
Jack Nut Tool Kit, Installation Tool, Gray, Metal Material, Includes 5M Mandrel Installed In Installation Tool, (50) 5M Jack Nuts, (50) Flat Head Phillips Machine Screws, 3M Mandrel, 4M Mandrel, 6M Mandrel, Metal Tool Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS Edwards Interlogix Wired Sensing (2207AH-L)
- ZORO SELECT Hole Plug, Hole D 1 1/2 In, Wh, PK25 (1ELX8)
- X1 TOOLS R-114 Square O-Ring ID: 5/8, CS 3/32, OD 13/16 4 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R114x4)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W (3KALH)
- ALARM CONTROLS Single Door 600 Pound Magnetic Lock; 12VDC / 24VDC with LED Light Clear Anodized Aluminum (600L)
- ALARM CONTROLS Lock, Gate Lock, Holds 1200 lb. Force, SS (1200WP)
- ALARM CONTROLS Wall Plate, Single Gang, Stainless Steel (RP-09)
- ALARM CONTROLS Maglock (AM3375)
- ALARM CONTROLS Single Maglock, 1200 lb. Holding Force (1200S)
- ALARM CONTROLS Door Loop, 18in. L x 1/4in. W, Steel (DL-2)
- MS SEDCO Electrical Accessories (CP/TX-V)
- Alarm Controls Electromagnetic Locking Systems