Shop All Electromagnetic Lock Activation Devices
Alarm Controls
Exit Motion Sensor, Single Gang, Silver
Mfr # NTS-1
Zoro # G5894476
product price: $91.99
/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Gang
- Switch Action Instant Open
- Material Stainless Steel
- Includes Mounting hardware
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alarm Controls
- MFR # NTS-1
- Zoro # G5894476
- Country of Origin China
- Category Electromagnetic Lock Activation Devices
Dimensions
Height | 4 1/4 in |
Width | 3 3/4 in |
Details
Item | Exit Motion Sensor |
Type | Single Gang |
Switch Action | Instant Open |
Material | Stainless Steel |
Includes | Mounting hardware |
Color | Silver |
Finish | Stainless steel |
Rating | 2A @ 30V AC/V DC |
Standards | UL Listed |
Amps AC | 2 |
For Use With | Electric Locks |
Event Audit Trail | No |
Input Voltage | 12 to 24V DC |
Keypad | No |
Operating Temp. | -25 Degrees to 55 Degrees C |
Supports Touchless Operation | No |
Supports Operation Type | Push-Button Operation |
Description
Exit Motion Sensor, Type Single Gang, Switch Action Instant Open, Material Stainless Steel, Finish Stainless Steel, Height 4 1/4 in, Width 3 3/4 in, Color Silver, Rating 2A @ 30V AC/V DC, Input Voltage 12 to 24V DC, Amps AC 2, Operating Temp. -25 Degrees to 55 Degrees C, Event Audit Trail No, Keypad No, Standards UL Listed, For Use With Electric Locks, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARGENT Lever Lockset, Mechanical, Passage, Grade 1 (8215 LNL 26D)
- EKENA MILLWORK Vertical Gable Vent Functional, Western Red Cedar Gable Vent w/ 1" x 4" Flat Trim Frame, 18"W x 20"H (GVWVE18X2001SFUWR)
- RING Video Doorbell 2020 Release - Satin Nickel (8VRASZ-SEN0)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S12X06400BL (LL1S12X06400BL)
- ALARM CONTROLS Push Button, 5 in. H, w/Face Plate (TS-2)
- ALARM CONTROLS Push Button, 2-1/4 in. D, w/Face Plate (TS-60)
- ALARM CONTROLS Access Control System Kit, Silver/Black (LNB-6)
- ALARM CONTROLS TS2T 2" Green Square Push to Exit Button with Timer Satin Stainless Steel (TS2T)
- ALARM CONTROLS PBL1 Single Gang Red Mushroom Button Latching Satin Stainless Steel (PBL1)
- ALARM CONTROLS Electromagnetic Lock Activation, Silver (NTB-1A)
- SECURAM Motor Driven SwingBolt Lock With Bolt Status (SRAM-EL-0601-S)
- Alarm Controls Electromagnetic Locking Systems