Shop All Exit Devices
Alarm Controls
Exit Device, Grade 2, Anodized Satin Alum
Mfr # REB-1A
Zoro # G4608040
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series REB
- For Door Thickness 1 3/4 in
- Door Width 36 in
- Fits Stile Width 4 in
- Door Handing Handed Field Reversible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alarm Controls
- MFR # REB-1A
- Zoro # G4608040
- Country of Origin Taiwan, Province of China
- Category Exit Devices
Dimensions
Door Width | 36 in |
Fits Stile Width | 4 in |
Door Height | 96 in |
Door Width - Minimum | 30 in |
Door Height - Maximum | 96 in |
Door Width - Maximum | 36 in |
Description
Exit Device, Standard Duty Performance, Electrical, 30V DC, Grade 2, Satin Aluminum Finish, Door Width 36 in, Series REB, Door Height 96 in, Fits Stile Width 4 in, For Door Thickness 1 3/4 in, Door Handing Handed Field Reversible, Yes, No, Outside Trim Type Not Included, Includes 16 ft 22 AWG 6 Conductor Cable, Door Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEX Inside Lever Sleeve Assembly, Simplex, RH (80126526D01)
- LAMP 2-11/64" W x 1-1/2" H polished Concealed Hinge (304B-46/9)
- ZORO SELECT O-Ring, Dash 232, Buna N, 0.13 In., PK10 (1RHJ5)
- JMA JMA: CH751 JMA Key Blank (JMA-HRD-1D)
- ADAMS RITE AdamsRite: 8800 Series Rim Exit Device 36 335, Aluminum Doors 36 Inch Black Anodized (ADR-8803-36)
- VON DUPRIN Grade 1 Delayed Egress Exit Device, 36-in Length, Fire Rated, Exit Only, Less Dogging, Delayed Egres (CXA98EO-F 3 315)
- JACKSON Satin Aluminum 36 1295 Push Pad Non-Handed Rim Panic Exit Device (311295C3628)
- VON DUPRIN Mortise, Satin Aluminum, 48 in. Door W (9975EO-F 4 US28)
- ADAMS RITE Adams Rite 8400 Series Grade 1 Mortise Exit Device, Exit Only, 36", Duronodic Dark Bronze (ADR-8420-38236)
- GLOBAL DOOR CONTROLS 48 in. Stainless Steel Touch Bar Exit Device (TH1100EDTBARSS48)
- ADAMS RITE Narrow Mortise Exit Device, 1-1/8" BS, Black Flat FP, 36", US19, LHR (8430-38336)
- Alarm Controls Exit Devices