Shop All Electromagnetic & Electromechanical Locks
Alarm Controls
Exit Delay Timer, Push to Exit Button, SS
Mfr # TS-16
Zoro # G5894379
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Push to Exit Button
- Height 3-3/4 in
- For Use With Access Control Systems
- Color Silver
- Includes Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alarm Controls
- MFR # TS-16
- Zoro # G5894379
- Country of Origin China
- Category Electromagnetic & Electromechanical Locks
Dimensions
Height | 3-3/4 in |
Overall Height | 3 3/4 in |
Details
Item | Exit Delay Timer |
Type | Push to Exit Button |
For Use With | Access Control Systems |
Color | Silver |
Includes | Mounting Hardware |
Material | 302 Stainless Steel |
Accessory Type | Exit Delay Timer |
Product Type | Exit Delay Timer |
Description
Exit Delay Timer, Type Push to Exit Button, Material 302 Stainless Steel, Finish Not Applicable, Height 3-3/4 in, Color Silver, For Use With Access Control Systems, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Key Tag Numbered 101 to 200, Red, 100 PK (33J884)
- AUTO CARE PRODUCTS Auto Care Products 59009 9 ft. Commercial Rolling Steel Door Bottom Seal (59009)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Lifetime Brass 4" (4SBCS003)
- NATIONAL HARDWARE Snap Bolt Zn Plt 3/8X4-1/4In (N237-867)
- ALARM CONTROLS Maglock (AM3375)
- ALARM CONTROLS MagLock, Double Door, US28, Bond & Door Stat Sensor, 12/24 VDC, 600lb (600DLB)
- ALARM CONTROLS Lock, Gate Lock, Holds 600 lb. Force, SS (600WP)
- ALARM CONTROLS Electrical Accessories (RT-3)
- ALARM CONTROLS Door Loop, Armored, Steel, Silver (DL-1)
- ALARM CONTROLS Single Maglock, 10-1/2 in. Lock Body L (1200LB)
- SECURITRON Electromagnetic Lock, M38, Traffic Control (M38)
- Alarm Controls Electromagnetic & Electromechanical Locks