Shop All Electromagnetic & Electromechanical Locks
Alarm Controls
Exit Button, Single Gang, Stainless Steel
Mfr # TS-7
Zoro # G5894360
product price: $55.65
/ea
$55.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Gang
- Height 4 in
- Material 430 Stainless Steel
- Includes Mounting Hardware
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alarm Controls
- MFR # TS-7
- Zoro # G5894360
- Country of Origin China
- Category Electromagnetic & Electromechanical Locks
Dimensions
Height | 4 in |
Overall Height | 4 in |
Details
Item | Exit Push Button |
Type | Single Gang |
Material | 430 Stainless Steel |
Includes | Mounting Hardware |
Color | Silver |
For Use With | Access Control Systems |
Accessory Type | Exit Button |
Product Type | Exit Push Button |
Description
Exit Push Button, Type Single Gang, Material 430 Stainless Steel, Finish Not Applicable, Height 4 in, Color Silver, For Use With Access Control Systems, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Key Blanks, 1649-KB1 KIMBALL OFFICE FURN. (ILCO-1649-KB1)
- H & H INDUSTRIAL PRODUCTS Pro-Series Plate Type Demagnetizer 110V/1Ph (3401-0601)
- BRINKS Keyed Alike Padlock, Laminated Steel, 50mm, High Security 3PK (172-50391)
- USA INDUSTRIALS FDA Silicone Cam and Groove Gasket for 3" Hose Coupling (ZUSA-CAM-SFDA-3)
- ALARM CONTROLS Exit Button, Narrow, Stainless Steel (TS-9)
- ALARM CONTROLS Single Maglock, 600 lb. Holding Force (600S)
- ALARM CONTROLS Jack Nut Tool Kit, Installation Tool (JN-1)
- ALARM CONTROLS Lock, Gate Lock, Holds 600 lb. Force, SS (600WP)
- ALARM CONTROLS Door Loop, Armored, Steel, Silver (DL-1)
- ALARM CONTROLS Single Maglock, 1200 lb. Holding Force (1200S)
- SECURITRON Flex Mount Bracket Kit, Swinging Gate (FMK-SW)
- Alarm Controls Electromagnetic & Electromechanical Locks