Shop All Electromagnetic & Electromechanical Locks
Alarm Controls
Exit Button, Narrow, Stainless Steel
Mfr # TS-9
Zoro # G5894351
product price: $62.65
/ea
$62.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Narrow
- Height 4 in
- Color Silver
- Includes Mounting Hardware
- For Use With Access Control Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alarm Controls
- MFR # TS-9
- Zoro # G5894351
- Country of Origin China
- Category Electromagnetic & Electromechanical Locks
Dimensions
Height | 4 in |
Overall Height | 4 in |
Details
Item | Exit Push Button |
Type | Narrow |
Color | Silver |
Includes | Mounting Hardware |
For Use With | Access Control Systems |
Material | 302 Stainless Steel |
Accessory Type | Exit Button |
Product Type | Exit Push Button |
Description
Exit Push Button, Type Narrow, Material 302 Stainless Steel, Finish Not Applicable, Height 4 in, Color Silver, For Use With Access Control Systems, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 1 (L9453P 03A 626 KD C123 KWY)
- ZORO SELECT Torsion Spring, 270 Deg, 1.342 OD (3HPN9)
- TRIMLITE 24" x 80" Primed 1-Panel 2-Step Shaker Bifold Door and Hardware (2068pri8491BF)
- CECO-ENVOY Steel Door, Non Handed, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 3 (CEVD183070CYL-F-ST)
- ALARM CONTROLS Double Maglock, 600 lb. Holding Force (600D)
- ALARM CONTROLS Bracket, 10-1/2in. L, Filler Plate, Alum (AM6361)
- ALARM CONTROLS Magnetic Lock Drill Jig, Install Tool (DJ-1)
- ALARM CONTROLS Single Maglock, 600 lb. Holding Force (600S)
- ALARM CONTROLS Electrical Accessories (RT-3)
- ALARM CONTROLS Wall Plate, Single Gang, Stainless Steel (RP-44)
- ARCHITECTURAL CONTROL SYSTEMS Sargent 10 Line Storeroom/Closet Lever Lockset Modified Fail Secure Operation Power Unlock, L (C1520M-10G04-LL-26D)
- Alarm Controls Electromagnetic Locking Systems