Shop All Electromagnetic Lock Activation Devices
Alarm Controls
Electromagnetic Lock Activation, Silver
Mfr # NTB-1A
Zoro # G602590975
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Gang
- Switch Action Momentary
- Event Audit Trail No
- Fire Rated No
- Input Voltage 12 to 24 V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alarm Controls
- MFR # NTB-1A
- Zoro # G602590975
- Country of Origin China
- Category Electromagnetic Lock Activation Devices
Dimensions
Width | 1 3/4 in |
Door Height | 84 in |
Door Width | 36 in |
Depth | 1/2 in |
Max. Door Height | 84 in |
Max. Door Width | 48 in |
Height | 4 1/2 in |
Description
Electromagnetic Lock Activation
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE Manual Hydraulic Yale YDC200 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (YDC204 690)
- OMNIA Door Stop, Steel, Silver, 1-3/8"H x 1"W (7610.32D)
- FALCON 7-pin SFIC Core, A Keyway, Combinated, Slide Cap, 626, 4 Pack (C607 A 626 (4PK))
- HARDWARE RESOURCES Grey 35 Quart Plastic Waste Container (CAN-35GRY)
- ALARM CONTROLS Push Button, 2-1/4 in. D, w/Face Plate (TS-60)
- ALARM CONTROLS RP26A Single Gang Normally Closed Black Push Button Satin Stainless Steel (RP26A)
- ALARM CONTROLS Push Button, 5 in. H, w/SPDT Switch (TS-2T)
- ALARM CONTROLS Exit Station, SS, 5 in. H, w/2 Keys (DE-1)
- ALARM CONTROLS TS2T 2" Green Square Push to Exit Button with Timer Satin Stainless Steel (TS2T)
- ALARM CONTROLS PBL1 Single Gang Red Mushroom Button Latching Satin Stainless Steel (PBL1)
- ALTRONIX Enclosure Kit (BC400SR)
- Alarm Controls Electromagnetic Locking Systems