Shop All Electric Strikes
Alarm Controls
Electric Strike, Metal/Wood, 12/24 V AC/DC
Mfr # AES-30012KIT
Zoro # G402590939
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Continuous Duty
- Failure Mode Fail Secure
- Input Voltage 12/24 V AC/DC
- Door Frame Type Metal/Wood
- Pull Force 1,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alarm Controls
- MFR # AES-30012KIT
- Zoro # G402590939
- Country of Origin United States
- Category Electric Strikes
Details
Item | Electric Strike |
Performance | Continuous Duty |
Failure Mode | Fail Secure |
Input Voltage | 12/24 V AC/DC |
Door Frame Type | Metal/Wood |
Pull Force | 1,000 lb |
Grade | 2 |
Finish | Stainless Steel; Satin Stainless Steel; Dark Bronze; Brushed; Aluminum; Unfinished; Satin Aluminum; Satin Stainless; Clear Anodized; Satin Chrome |
Bolt Throw | 5/8 in |
Includes | All Faceplate Option, Strike Body |
Material | Aluminum, Brass, Cast Stainless Steel, Cast Steel, Stainless Steel, Stainless Steel/Zinc-Aluminum Alloy, Zinc-Aluminum Alloy |
Fire Rated | fire rated - 3 hours |
For Use With | Cylindrical Locksets |
Standards | BHMA |
Features | Non-Handed |
Strikes | 250,000 Cycles |
Description
Electric Strike
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVES COMMERCIAL Rubber Stop for FS1154 Black Finish (FSPART1063)
- SPEC Compression Spring , PK3 (C10950823000M)
- DELTANA Flush Bumper 1-7/8" Diameter Oil Rubbed Bronze (WB178U10B)
- MSI Oceania Azul Subway SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0282-SAM)
- ALARM CONTROLS Elec. Strike, 24VAC/12VDC, H.Duty, Fail Safe/Secure (AES-100)
- ALARM CONTROLS Elec. Strike, 24VAC/12VDC, M.Duty, Fail Safe, Cylin. Locksets (AES-200)
- HES Surface Mounting BoxHES Electric Strikes (SMB)
- DON-JO Don-Jo: Electric Strike Filler Plate 9" x 1 3/8", Silver Plated (DNJ-AF-29L-SL)
- HES Electric Strike for Rim Device, 3/4 Pullman, Safe or Secure, 12 or 24V, 613E Dark Sattin Bronze (9600-613E)
- DYNALOCK Conversion Kit3002 Magnetic Locks (TJ32)
- RUTHERFORD Elec. Strike, 12/24VDC, 12 to 24VAC, H.Duty, Fail Safe/Secure (AL65)
- Alarm Controls Electromagnetic Locking Systems