Shop All Electromagnetic & Electromechanical Locks
Alarm Controls
Door Loop, 18in. L x 1/4in. W, Steel
Mfr # DL-2
Zoro # G4608095
product price: $19.65
/ea
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 0.375 in ID
- Finish polished
- Height 1/2 in
- Width 1/4 in
- Includes Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alarm Controls
- MFR # DL-2
- Zoro # G4608095
- Country of Origin Taiwan, Province of China
- Category Electromagnetic & Electromechanical Locks
Dimensions
Height | 1/2 in |
Width | 1/4 in |
Length | 18 in |
Overall Height | 1/2 in |
Overall Width | 1/4 in |
Overall Length | 18 in |
Details
Item | Door Loop |
Type | 0.375 in ID |
Finish | polished |
Includes | Mounting Hardware |
Color | Gray |
For Use With | 1200 Series, Mfr. No. 600 |
Material | Steel |
Accessory Type | Door Loop |
ANSI/BHMA Finish | Unfinished |
Includes Hardware | Hardware Included |
Compatible Brand | Securitron |
Product Type | Armored Door Loop |
Description
Door Loop, 0.375 ID, Length 18 In., Width 1/4 In., Height 1/2 In., Silver, Steel Material, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG Wall Base, 4x48 In., Graphite Gray, PK30 (FPR4161018)
- HPC HPC: HPC Rigid Tension Tool - Double Sided Straight (TR-3) (HPC-TR-3)
- MASTER LOCK Padlock (500KA-255)
- TRANS ATLANTIC CO. Duronodic 12 in. Extension for ED-500 Series Surface Vertical Rod Panic Exit Devices (ED-ROD12-DU)
- ALARM CONTROLS Jack Nut Tool Kit, Installation Tool (JN-1)
- ALARM CONTROLS Single Maglock, 1200 lb. Holding Force (1200S)
- ALARM CONTROLS Lock, Gate Lock, Holds 1200 lb. Force, SS (1200WP)
- ALARM CONTROLS Single Maglock, 600 lb. Holding Force (600S)
- ALARM CONTROLS Wall Plate, Single Gang, Stainless Steel (RP-44)
- ALARM CONTROLS Wall Plate, Single Gang, Stainless Steel (RP-09)
- KEEDEX Door Loop, Surface Mount, SS, Tan (K-DS-FLX38)
- Alarm Controls Electromagnetic Locking Systems