Shop All Electromagnetic & Electromechanical Locks
Alarm Controls
Bracket, 9-7/8in. Lx1/2in. W, 3 Pieces
Mfr # AM3370
Zoro # G4608217
product price: $75.19
/ea
Free Shipping & Returns
$75.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type (3) Pieces Z
- Finish Satin Aluminum
- Height 1 in
- Width 1/2 in
- Length 9 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alarm Controls
- MFR # AM3370
- Zoro # G4608217
- Country of Origin Taiwan, Province of China
- Category Electromagnetic & Electromechanical Locks
Dimensions
Height | 1 in |
Width | 1/2 in |
Length | 9 7/8 in |
Overall Width | 1/2 in |
Overall Height | 1 in |
Overall Length | 9 7/8 in |
Details
Item | Bracket |
Type | (3) Pieces Z |
Finish | Satin Aluminum |
Color | Silver |
Includes | Mounting Hardware |
For Use With | Mfr. No. 600 Series Single Magnet |
Material | Aluminum |
Accessory Type | Bracket |
Includes Hardware | Hardware Included |
Product Type | Mounting Z Bracket |
Compatible Series | 600 |
Compatible Brand | Alarm Controls |
Description
Bracket, (3) Pieces Z, Length 9-7/8 In., Width 1/2 In., Height 1 In., Silver, Aluminum Material, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 1-1/4 in. Tandem Stainless Steel Roller Assembly with Ball Bearing Rollers (D 1780)
- SCHLAGE Antique Bronze Passage Lever Lockset, Sacramento (F10 SAC 716)
- MASTER LOCK Padlock Cmb Vrtclr 4-Dgt 7/8In (643DASTWD)
- SUGATSUNE Pull Handle, Polished, 3-11/32 In. H, Polished, Threaded Holes (KB-90/M)
- ALARM CONTROLS Jack Nut Tool Kit, Installation Tool (JN-1)
- ALARM CONTROLS Electrical Accessories (RT-3)
- ALARM CONTROLS Bracket, 10-1/2in. L, Filler Plate, Alum (AM6361)
- ALARM CONTROLS Single Door 600 Pound Magnetic Lock; 12VDC / 24VDC with LED Light Clear Anodized Aluminum (600L)
- ALARM CONTROLS Single Maglock, 1200 lb. Holding Force (1200S)
- ALARM CONTROLS Lock, Gate Lock, Holds 600 lb. Force, SS (600WP)
- DORMAKABA MULTIHOUSING DormaKaba Multi-Family Electric Mortise Lock (RM1100S-26D)
- Alarm Controls Electromagnetic & Electromechanical Locks