Shop All Electromagnetic & Electromechanical Locks
Alarm Controls
Bracket, 9-7/8in. L x 1/2in. W, Alum
Mfr # AM3300
Zoro # G4608226
product price: $24.85
/ea
$24.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drop Down Plate
- Finish Satin Aluminum
- Height 1 in
- Width 1/2 in
- For Use With Mfr. No. 600 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alarm Controls
- MFR # AM3300
- Zoro # G4608226
- Country of Origin Taiwan, Province of China
- Category Electromagnetic & Electromechanical Locks
Dimensions
Height | 1 in |
Width | 1/2 in |
Length | 9 7/8 in |
Overall Height | 1 in |
Overall Length | 9 7/8 in |
Overall Width | 1/2 in |
Details
Item | Bracket |
Type | Drop Down Plate |
Finish | Satin Aluminum |
For Use With | Mfr. No. 600 Series |
Color | Silver |
Material | Aluminum |
Includes | Mounting Hardware |
Compatible Series | 600 |
Compatible Brand | Alarm Controls |
Includes Hardware | Hardware Included |
Product Type | Drop Down Plates |
Compatible Manufacturer Model Number | 600L, 600LB, 600S |
Description
Bracket, Drop Down Plate, Length 9-7/8 In., Width 1/2 In., Height 1 In., Silver, Aluminum Material, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK PADLOCK BRSS 1-3/16"" 1PK (130D)
- STERLING SEAL & SUPPLY 265 Silicone O-ring 70A Shore Red, -50 Pack (ORSIL265X50)
- CODEL DOORS 34" x 80" x 1-3/8" Primed 6-Panel Colonist Molded Hollow Core 4-9/16" RH Prehung Door (2168MHCCOLRH26D4916)
- LUCKY LINE LuckyLine: 8 THREADED LOCK KEY RING (LKL-7981)
- ALARM CONTROLS Single Maglock, 10-1/2 in. Lock Body L (1200LB)
- ALARM CONTROLS Exit Delay Timer, Push to Exit Button, SS (TS-15)
- ALARM CONTROLS Wall Plate, Single Gang, Stainless Steel (RP-09)
- ALARM CONTROLS Bracket, 9-7/8in. Lx1/2in. W, 3 Pieces (AM3370)
- ALARM CONTROLS Single Maglock, 1200 lb. Holding Force (1200S)
- ALARM CONTROLS Bracket, 10-1/2in. L, Filler Plate, Alum (AM6361)
- LOCKNETICS Maglock 600Lb Holding Force, Door Status (MG600DT)
- Alarm Controls Electromagnetic Locking Systems