Shop All Electromagnetic & Electromechanical Locks
Alarm Controls
Bracket, 10-1/2in. L x 1/2in. W, 3 Pieces
Mfr # AM6370
Zoro # G4608199
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type (3) Pieces Z
- Finish Satin Aluminum
- Height 1-1/2 in
- Width 1/2 in
- Includes Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alarm Controls
- MFR # AM6370
- Zoro # G4608199
- Country of Origin Taiwan, Province of China
- Category Electromagnetic & Electromechanical Locks
Dimensions
Height | 1-1/2 in |
Width | 1/2 in |
Length | 10 1/2 in |
Overall Length | 10 1/2 in |
Overall Width | 1/2 in |
Overall Height | 1 1/2 in |
Details
Item | Bracket |
Type | (3) Pieces Z |
Finish | Satin Aluminum |
Includes | Mounting Hardware |
Material | Aluminum |
For Use With | 1200 lb Magnetic Locks |
Color | Silver |
Accessory Type | Bracket |
Product Type | Mounting Z Bracket |
Includes Hardware | Hardware Included |
Compatible Series | 1200 |
Compatible Manufacturer Model Number | 1200L, 1200LB, 1200S |
Compatible Brand | Alarm Controls |
Description
Bracket, (3) Pieces Z, Length 10-1/2 In., Width 1/2 In., Height 1-1/2 In., Silver, Aluminum Material, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Trecento Carrara Avell 12.32 In. W X 24.29 In. L Click Lock Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0181)
- DORMAKABA Interchangeable Core, Satin Chrome (7CS7A1626)
- AMERICAN LOCK Padlock, Keyed Different, Standard Shackle, Round Steel Body, Boron Shackle, 15/16 in W (A700)
- JACKSON Heavy-Duty 105DegHold Open Overhead Concealed Closer Body (20101M10)
- ALARM CONTROLS Double Maglock, 600 lb. Holding Force (600D)
- ALARM CONTROLS Wall Plate, Single Gang, Stainless Steel (RP-26)
- ALARM CONTROLS Lock, Gate Lock, Holds 1200 lb. Force, SS (1200WP)
- ALARM CONTROLS Single Maglock, 9-7/8 in. Lock Body L (600LB)
- ALARM CONTROLS Exit Button, Single Gang, Stainless Steel (TS-7)
- ALARM CONTROLS Single Maglock, 1200 lb. Holding Force (1200S)
- SCHLAGE ND Series Cylindrical Entrance Lock Sparta Lever US26D (ND50BD SPA 626)
- Alarm Controls Electromagnetic & Electromechanical Locks