Shop All Electromagnetic & Electromechanical Locks
Alarm Controls
Bracket, 10-1/2in. L, Armature Spacer
Mfr # AM3315
Zoro # G4608171
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Armature Spacer
- Finish Satin Stainless
- Height 3/4 in
- Width 1/4 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alarm Controls
- MFR # AM3315
- Zoro # G4608171
- Country of Origin Taiwan, Province of China
- Category Electromagnetic & Electromechanical Locks
Dimensions
Height | 3/4 in |
Width | 1/4 in |
Length | 10 1/2 in |
Overall Width | 1 1/2 in |
Overall Length | 19 3/4 in |
Overall Height | 1 1/2 in |
Details
Item | Bracket |
Type | Armature Spacer |
Finish | Satin Stainless |
Material | Aluminum |
For Use With | 1200 Series, Mfr. No. 600 |
Includes | Mounting Hardware |
Color | Silver |
Accessory Type | Bracket |
Product Type | Filler Plate |
Compatible Series | 1200, 600 |
Includes Hardware | Hardware Included |
Compatible Brand | Alarm Controls |
Description
Bracket, Armature Spacer, Length 10-1/2 In., Width 1/4 In., Height 3/4 In., Silver, Aluminum Material, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVEL-IT Leveling Mount, Boltless, M24, 4 in. Base (MS-TW5)
- SIMPSON STRONG-TIE 2x8 TPL Joist Hanger (LUS28-3Z)
- ZORO SELECT Compress Spring, 1 1/4x0.072 In, Pk5 (1NCD3)
- GMS GMS:GMS 1" Mortise Cyl - 26D - SC1 (GMS-M100-SC-26D-AR-A2)
- ALARM CONTROLS Exit Button, Narrow, Stainless Steel (TS-9)
- ALARM CONTROLS Single Door 600 Pound Magnetic Lock; 12VDC / 24VDC with LED Light Clear Anodized Aluminum (600L)
- ALARM CONTROLS MagLock, Double Door, US28, Bond & Door Stat Sensor, 12/24 VDC, 600lb (600DLB)
- ALARM CONTROLS Jack Nut Tool Kit, Installation Tool (JN-1)
- ALARM CONTROLS Wall Plate, Single Gang, Stainless Steel (RP-44)
- ALARM CONTROLS Bracket, 9-7/8in. Lx1/2in. W, 3 Pieces (AM3370)
- SECO-LARM Double-door Electromagnetic Lock with 600-lb (272kg) holding force per door. 12 or 24 VDC (SLM-E-941DA-600Q)
- Alarm Controls Electromagnetic Locking Systems