Shop All Emergency Exit Door Alarms
Alarm Controls
Alarm Controls Magnetic Locks
Mfr # 600DDURO
Zoro # G010050306
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Alarm Controls Magnetic Locks
- Finish Dark Bronze Anodized Aluminum
- Includes Maglocks
- Commercial/Residential Commercial
- Application Maglocks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alarm Controls
- MFR # 600DDURO
- Zoro # G010050306
- UPC # 197163023394
- Country of Origin Mexico
- Category Emergency Exit Door Alarms
Details
For Use With | Alarm Controls Magnetic Locks |
Finish | Dark Bronze Anodized Aluminum |
Includes | Maglocks |
Commercial/Residential | Commercial |
Application | Maglocks |
Description
Maglock, 600LB, 12/24VDC, Double, Dark Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KELLYREST Gel Keyboard Wrist Rest-Black (KCS10160)
- MIGHTY MAX BATTERY 12V 9AH Battery for Razor EcoSmart Metro Electric Scooter - 6 Pack (ML9-12MP6113841152)
- TRENDNET Gigabit Ultra PoE Plu Injector, TPE117GI (TPE-117GI)
- MONOPRICE USB 2.0 Active Cable, 49ft.L, Black (7643)
- ALARM CONTROLS MCK4 Single Gang SPDT Momentary Keyswitch Satin Stainless Steel (MCK4)
- ALARM CONTROLS RT1 Kit of Receiver and 2 Transmitters (RT1)
- DETEX Exit Door Alarm, 9V Battery, 100dB (EAX-500W GRAY W-CYL)
- DETEX Hardwired Surface Mount Alarm, Switch Activation, Gray, IC7 (EAX-2500FK GRAY IC7)
- DETEX Exit Door Alarm, 12/24VDC, Mortise, 100dB (EAX-3500 W-CYL)
- DETEX Stand Alone Surface Mount Alarm, Exit Alarm, Gray (EAX-500W GRAY)
- ALARM LOCK Exit Alarms (700WPXUS28)
- Alarm Controls Emergency Exit Door Alarms