Shop All Emergency Exit Door Alarms
Alarm Controls
Alarm Controls Magnetic Locks
Mfr # 1200LBDURO
Zoro # G810050322
product price: $321.99
/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Dark Bronze Anodized Aluminum
- For Use With Alarm Controls Magnetic Locks
- Includes Maglocks
- Commercial/Residential Commercial
- Application Maglocks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alarm Controls
- MFR # 1200LBDURO
- Zoro # G810050322
- UPC # 197163007776
- Country of Origin Mexico
- Category Emergency Exit Door Alarms
Details
Finish | Dark Bronze Anodized Aluminum |
For Use With | Alarm Controls Magnetic Locks |
Includes | Maglocks |
Commercial/Residential | Commercial |
Application | Maglocks |
Description
Maglock, 1200LB, LED, MBS, DSS, 12/24VDC, Single, Dark Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Symbol 82-67705-01 (82-67705-01 SYMBOL)
- BATTERY CLERK AJC® Leoch DJW12-9 Sealed Lead Acid - AGM - VRLA Battery (LEOCH-DJW12-9)
- MIGHTY MAX BATTERY 12-Volt 12 Ah 200 CCA GEL Rechargeable Sealed Lead Acid Battery (YTX14-BSGEL)
- SWE-TECH 3C Serial Extension Cable, Black, DB9 Male to DB9 Female, RS232, UL rated, 9 Conductor, 1:1, 6 foot (FWT10D1-03206BK)
- ALARM CONTROLS MCK4 Single Gang SPDT Momentary Keyswitch Satin Stainless Steel (MCK4)
- ALARM CONTROLS RT1 Kit of Receiver and 2 Transmitters (RT1)
- DETEX Detex: Exit Alarm, Surface Mount, Battery Powered, Weatherized, Gray (DTX- EAX-500W GRAY)
- DETEX Stand Alone Surface Mount Alarm, Exit Alarm, Gray, #11 Key (EAX-500 GRAY W/#11 KEY)
- ALARM LOCK Exit Door Alarm, Immediate Egress, 99dB, Alum (250XUS28)
- SCHLAGE ELECTRONICS Keypad Cylindrical Lock (CO100CY70 KP SPA 626 PD)
- DETEX Stand Alone Surface Mount Alarm, (1) MS-1039S, Exit Alarm, Gray (EAX-500SK1 GRAY)
- Alarm Controls Emergency Exit Door Alarms