Shop All Emergency Exit Door Alarms
Alarm Controls
Alarm Controls Keyswitches
Mfr # MCK-6-4
Zoro # G010050511
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Grey
- For Use With Alarm Controls Keyswitches
- Includes Keyswitches
- Commercial/Residential Commercial
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alarm Controls
- MFR # MCK-6-4
- Zoro # G010050511
- UPC # 197163222582
- Country of Origin Mexico
- Category Emergency Exit Door Alarms
Details
Finish | Grey |
For Use With | Alarm Controls Keyswitches |
Includes | Keyswitches |
Commercial/Residential | Commercial |
Color | Gray |
Application | Keyswitches |
Description
Key Switch, Single Gang, DPDT Maintained, Red/Green LEDs, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LTS Network Video Recorder, 16 Camera Inputs (LTN8616-P16)
- MIGHTY MAX BATTERY 12V 35AH Sealed Lead Acid Battery Replacement for Tempest TR40 (MAX3536688)
- BATTERY CLERK AJC® Exide E-Exit 6V 5Ah Emergency Light Battery (EXIDE-E-EXIT)
- VERBATIM Premium SDHC Memory Card, 8 GB, (VER96318)
- ALARM CONTROLS RT1 Kit of Receiver and 2 Transmitters (RT1)
- ALARM CONTROLS MCK4 Single Gang SPDT Momentary Keyswitch Satin Stainless Steel (MCK4)
- SCHLAGE ELECTRONICS Electric Bolt Lock Fail Safe (PB405)
- SCHLAGE ELECTRONICS Keypad Cylindrical Lock (CO100CY70 KP SPA 626 PD)
- DETEX Detex: Door Prop Alarm, Surface Mount, Timer, Battery Powered, Gray (DTX-EAX-300-GRAY)
- DETEX Stand Alone Surface Mount Alarm, Exit Alarm, Gray, #19 Key (EAX-500 GRAY W/#19 KEY)
- SAFE HANDLER Audible Emergency Exit Test Report Inspection Template (50-Pack) (BLSH-ALRM-RPT-W-50)
- Alarm Controls Emergency Exit Door Alarms