Shop All Emergency Exit Door Alarms
Alarm Controls
Alarm Controls Keyswitches
Mfr # MCK-6-2
Zoro # G510050509
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Alarm Controls Keyswitches
- Finish Grey
- Includes Keyswitches
- Application Keyswitches
- Commercial/Residential Commercial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alarm Controls
- MFR # MCK-6-2
- Zoro # G510050509
- UPC # 197163222575
- Country of Origin Mexico
- Category Emergency Exit Door Alarms
Details
For Use With | Alarm Controls Keyswitches |
Finish | Grey |
Includes | Keyswitches |
Application | Keyswitches |
Commercial/Residential | Commercial |
Color | Gray |
Description
Key Switch, Single Gang, SPDT Maintained, Red/Green LEDs, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC B&B BPL7.5-12 T1 12V 7Ah Sealed Lead Acid Battery (AJC-D7S-S-1-158970)
- ZORO SELECT Button Cell Battery, 3VDC, 30mAh Capacity (LITH-25)
- MIGHTY MAX BATTERY ML5-12 - 12V 5AH UPS Battery for Power Patrol SLA1055 (ML5-1289)
- SANOXY CAT 6 Ethernet Cable Lan Network CAT6 Internet Modem Blue RJ45 Patch Cord 150ft (PP-CAT6-150ft)
- ALARM CONTROLS RT1 Kit of Receiver and 2 Transmitters (RT1)
- ALARM CONTROLS MCK4 Single Gang SPDT Momentary Keyswitch Satin Stainless Steel (MCK4)
- ALARM LOCK Exit Door Alarm, Immediate Egress, 99dB, Alum (250XUS28)
- SECURITY DOOR Emergency Glss Break Station, Sngl Bng Bx (491)
- SCHLAGE ELECTRONICS Keypad Cylindrical Lock (CO200CY70 PR RHO 626 BD)
- VON DUPRIN EL Conversion Kit, For Use With 99 Series (050070)
- VON DUPRIN Electric Exit Device, Horn, 85dB (22EO 3FT SP28 ALK 3215)
- Alarm Controls Security Alarms and Warnings