Shop All Emergency Exit Door Alarms
Alarm Controls
Alarm Controls Keyswitches
Mfr # MCK-5-3
Zoro # G410050531
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Alarm Controls Keyswitches
- Finish Grey
- Includes Keyswitches
- Color Gray
- Application Keyswitches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alarm Controls
- MFR # MCK-5-3
- Zoro # G410050531
- UPC # 197163222568
- Country of Origin Mexico
- Category Emergency Exit Door Alarms
Details
For Use With | Alarm Controls Keyswitches |
Finish | Grey |
Includes | Keyswitches |
Color | Gray |
Application | Keyswitches |
Commercial/Residential | Commercial |
Description
Key Switch, Single Gang, DPDT Momentary, Green LED, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES PA Weatherproof Speaker, Horn, 40W, ABS (SPC40RP)
- MIGHTY MAX BATTERY 12-Volt 6 Ah 130 CCA Rechargeable Sealed Lead Acid Battery (YTZ7S)
- VIDEO MOUNT PRODUCTS Mount, Tilt, 100 lb. Load Cap., Black (GU3)
- SAFE HANDLER Audible Emergency Exit Test Report Inspection Template (50-Pack) (BLSH-ALRM-RPT-W-50)
- ALARM CONTROLS RT1 Kit of Receiver and 2 Transmitters (RT1)
- ALARM CONTROLS MCK4 Single Gang SPDT Momentary Keyswitch Satin Stainless Steel (MCK4)
- SAFETY TECHNOLOGY INTERNATIONAL Exit Door Alarm, Horn, 95 to 105dB (STI-6402)
- VON DUPRIN Lacquer Sprayed Aluminum Transfer EPT1028CON (EPT1028CON)
- DETEX Flush Mount Heavy Duty Form C Magnetic Switch (MS2049F)
- VON DUPRIN EL Surface Vert Rod DeviceRim Device (EL9927EO 3 US28)
- DETEX Exit Door Alarm, 9V Battery, UL Listed (EAX-300 GRAY W-CYL)
- Alarm Controls Emergency Exit Door Alarms