Shop All Push Button Switches
Alarm Controls
Adjust Delay Push Button Pnu Red
Mfr # ASP-14 RED BTTN
Zoro # G1542451
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Gang
- Switch Action Pneumatic
- Color Silver
- Depth 2 1/2 in
- Button Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alarm Controls
- MFR # ASP-14 RED BTTN
- Zoro # G1542451
- Country of Origin United States
- Category Push Button Switches
Dimensions
Depth | 2 1/2 in |
Button Dia. | 1-1/2 in |
Details
Item | Button, Plate, PN Switch |
Type | Single Gang |
Switch Action | Pneumatic |
Color | Silver |
Button Color | Red |
Material | Stainless Steel |
Keypad | No |
Output | Form Z Relays |
Includes | Plate, PN Switch |
Input Voltage | 125V AC |
Cylinder | No |
For Use With | Magnetic Locks |
Amps AC | 10 |
Standards | NFPA 101 |
Finish | Satin Chrome |
Event Audit Trail | No |
Description
Button, Plate, PN Switch, Type Single Gang, Switch Action Pneumatic, Material Stainless Steel, Finish Satin Chrome, Depth 2 1/2 in, Button Color Red, Color Silver, Button Dia. 1-1/2 in, Input Voltage 125V AC, Output Form Z Relays, Amps AC 10, Event Audit Trail No, Keypad No, Cylinder No, Standards NFPA 101, For Use With Magnetic Locks, Includes Plate, PN Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LDI INDUSTRIES Repeat Cycle Timer (833380)
- TRIPP LITE Replacement for Tripp Lite Eco550upstaa (ECO550UPSTAA TRIPP LITE)
- PANDUIT Split Harness Wrap, 1.5 In., 50 ft., Black (PW150F-L)
- GARDNER BENDER Connector Blue Wire (25-002)
- ALARM CONTROLS Push to Exit Button, Push to Exit (PS5-111)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB5AH02)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (52PM9V3A)
- SCHNEIDER ELECTRIC Illuminated Pushbutton, 22 mm, 1NO/1NC, Round, Red (XB5AW34B5)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO, Green (32UK29)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Amber (9001K2L1AH13)
- SIEMENS Illuminated Push Button Operator, 22 mm, Red (3SU1051-0BB20-0AA0)
- Alarm Controls Push Button Switches