Shop All Push Button Switches
Alarm Controls
Adjust Delay Push Button Pnu Green
Mfr # ASP-14
Zoro # G1542460
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Gang
- Switch Action Pneumatic
- Color Silver
- Button Dia. 1-1/2 in
- For Use With Magnetic Locks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alarm Controls
- MFR # ASP-14
- Zoro # G1542460
- Country of Origin United States
- Category Push Button Switches
Dimensions
Button Dia. | 1-1/2 in |
Depth | 2 1/2 in |
Details
Item | Button, Plate, PN Switch |
Type | Single Gang |
Switch Action | Pneumatic |
Color | Silver |
For Use With | Magnetic Locks |
Finish | Satin Chrome |
Output | Form Z Relays |
Keypad | No |
Input Voltage | 125V AC |
Cylinder | No |
Standards | NFPA 101 |
Button Color | Green |
Event Audit Trail | No |
Includes | Plate, PN Switch |
Amps AC | 10 |
Material | Stainless Steel |
Description
Button, Plate, PN Switch, Type Single Gang, Switch Action Pneumatic, Material Stainless Steel, Finish Satin Chrome, Depth 2 1/2 in, Button Color Green, Color Silver, Button Dia. 1-1/2 in, Input Voltage 125V AC, Output Form Z Relays, Amps AC 10, Event Audit Trail No, Keypad No, Cylinder No, Standards NFPA 101, For Use With Magnetic Locks, Includes Plate, PN Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMPAK Sigma Engineered Solutions ProConnex NM/SE Clamp Cable Connector (49660)
- HUBBELL GFCI Rceptcle, Commer., Wht, 20A, 1 HP (GFTRST20WNL)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Black, 2" x 2" x 1' (6-Pack) (G2X2BL6)
- APPLETON ELECTRIC Connector, 30A, 4P, 3W, Coppr-Free Alum, 600V (ARC3034BC)
- ALARM CONTROLS Push to Exit Button, Push to Exit (PS5-111)
- EATON Illuminated Push Button Operator, 30 mm, Red (HT8FBRL1)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NC, Red (32UK48)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Blue (ZB4BW663)
- SCHNEIDER ELECTRIC Push Button, 30 mm, 1NO/1NC, Red (XB4FW34G5)
- SCHNEIDER ELECTRIC Push Button Transmitter and Receiver Kit, 22 mm, Black (XB4RFB01)
- SPRINGER CONTROLS CO ABB Illuminated Mushroom Head Button, 22mm, Red (P9M-ET4RL1)
- Alarm Controls Switches