Shop All Electromagnetic Lock Activation Devices
Alarm Controls
Access Control System Kit, Push Button
Mfr # LNB-12
Zoro # G5894449
product price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Push to Exit
- Switch Action Push Button
- Color Silver/Black
- Input Voltage 12 to 24V DC
- Amps AC 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alarm Controls
- MFR # LNB-12
- Zoro # G5894449
- Country of Origin China
- Category Electromagnetic Lock Activation Devices
Dimensions
Button Dia. | 2 in |
Details
Item | Access Control System Kit |
Type | Push to Exit |
Switch Action | Push Button |
Color | Silver/Black |
Input Voltage | 12 to 24V DC |
Amps AC | 1 |
Button Color | Green |
Keypad | Backlit |
Max. User Codes | 100 |
Material | Stainless Steel |
Includes | Magnetic Lock, Plug In Power Supply, Request to Exit Station, Weather Proof Digital Keypad |
Finish | Stainless steel |
For Use With | Exit and Entry Doors |
Output | 12V DC, 3A UL Listed, Plug-In Power Supply with Leads |
Standards | UL Listed |
Event Audit Trail | No |
Supports Touchless Operation | No |
Supports Operation Type | Push-Button Operation |
Description
Access Control System Kit, Type Push to Exit, Switch Action Push Button, Material Stainless Steel, Finish Stainless Steel, Button Color Green, Color Silver/Black, Button Dia. 2 in, Input Voltage 12 to 24V DC, Output 12V DC, 3A UL Listed, Plug-In Power Supply with Leads, Amps AC 1, Event Audit Trail No, Max. User Codes 100, Keypad Backlit, Standards UL Listed, For Use With Exit and Entry Doors, Includes Magnetic Lock, Plug In Power Supply, Request to Exit Station, Weather Proof Digital Keypad
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIMAX HOME PRODUCTS TRIM COIL WHITE 24in. X50ft (6912458)
- RICHELIEU HARDWARE 3 3/4-inch (96 mm) Center to Center Brushed Nickel Traditional Cabinet Pull (BP869596195)
- STRYBUC Patio Door Roller Assembly (9-245SS)
- COMPX NATIONAL Pin Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 5/32 in (C8716)
- ALARM CONTROLS Push Button, 2-1/4 in. D, w/Face Plate (TS-60)
- ALARM CONTROLS Push Button, 5 in. H, w/SPDT Switch (TS-2T)
- ALARM CONTROLS Push Button, 5 in. H, w/Pneumatic Switch (TS-14)
- ALARM CONTROLS PBL1 Single Gang Red Mushroom Button Latching Satin Stainless Steel (PBL1)
- ALARM CONTROLS RP26A Single Gang Normally Closed Black Push Button Satin Stainless Steel (RP26A)
- ALARM CONTROLS Push Button, 5 in. H, w/Face Plate (TS-2)
- GAAB ELECTRIC DOOR OPENERS/ ZINC / FINISHING / UNLOCK FUNCTION (GAB-T707-00)
- Alarm Controls Electromagnetic Locking Systems