Shop All Keyless Access Control Locks
Alarm Controls
Access Control Keypad, 4-3/4in H x 2in D
Mfr # KP-200
Zoro # G4608077
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series KP
- Max. User Codes 110
- Access Type Keypad
- Case Material Stainless Steel
- For Use With Mfr. M32, M62, M380, M680, 600, 1200 Magnetic Locking System Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alarm Controls
- MFR # KP-200
- Zoro # G4608077
- Country of Origin China
- Category Keyless Access Control Locks
Dimensions
Height | 4 3/4 in |
Width | 3 1/8 in |
Depth | 2 in |
Details
Item | Access Control Keypad |
Series | KP |
Max. User Codes | 110 |
Access Type | Keypad |
Case Material | Stainless Steel |
For Use With | Mfr. M32, M62, M380, M680, 600, 1200 Magnetic Locking System Series |
Number of Keys | 12 |
Finish | Stainless Steel |
Power Required | 12 to 24V AC/DC |
Operating Temp. Range | -4 Degrees to 158 Degrees F |
Event Audit Trail | No |
Weather Resistant | Yes |
Includes | Installation and Operating Instructions, Mounting Hardware |
Features | Dual Output, Weatherproof |
Interface | Stand Alone |
Output | Dual |
Description
Access Control Keypad, Access Type Keypad, Interface Stand Alone, Case Material Stainless Steel, Finish Stainless Steel, Series KP, Height 4 3/4 in, Width 3 1/8 in, Depth 2 in, Number of Keys 12, Power Required 12 to 24V AC/DC, Operating Temp. Range -4 Degrees to 158 Degrees F, Event Audit Trail No, Max. User Codes 110, Weather Resistant Yes, For Use With Mfr. M32, M62, M380, M680, 600, 1200 Magnetic Locking System Series, Features Dual Output, Weatherproof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Base Molding, Gray, 48 In. L (5MFK0)
- DELTANA Shutter Bar/Door Latch 7/8" Lifetime Brass (SB3178CR003)
- IVES Bright Brass Bumper RB4723 (RB.111)
- DEXTER BY SCHLAGE Deadbolt Locks, Cylindrical, Grade 1 (DB2000-SCT-613-KDC)
- ALARM CONTROLS Keypad, SS, 5in. H x 3in. W x 2 in. D (KP-100A)
- ALARM CONTROLS Motion Sensor, Plastic, 2-1/2 in. H (SREX-100)
- ALARM CONTROLS Access Control Keypad, 4-7/8in H, SS (KP-400)
- ALARM CONTROLS Remote, Plastic, 2-1/2 in. H x 3/4 in. W (RT-1)
- SCHLAGE RESIDENTIAL Push Button Lockset, Deadbolt Handle (BE365 PLY 609)
- MASTER LOCK Electronic Keyless Lock, Outside 2-1/8" W (3685)
- DIGILOCK Electronic Keyless Lock, Keypad or Coded (DAK1-ATS1-619-01-2E)
- Alarm Controls Keyless Access Control Locks