Shop All Pool Cleaners
Aladdin Equipment
Aladdin Equipment B9 5 in. Skimmer Basket; Plastic
Mfr # B9
Zoro # G304120067
product price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aladdin Equipment
- MFR # B9
- Zoro # G304120067
- UPC # 601402250354
- Country of Origin China
- Category Pool Cleaners
Description
We are very proud to provide with the sports and recreation products with high quality and standards. Our products are named for its durability and designed with the up to date needs with creativity and innovations. We always work towards to fulfill the requirements of our end users.
Features- Fits hayward skimmer model SP1080E
- Made of plastic material
- Material: Plastic
- Age: 12 Years & Up
- Size: 5"
- Weight: 0.93 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Backpack Sprayer - 20 Liter, Multi-purpose (518771)
- SEYMOUR MIDWEST Perfection Digger, 4ft. Wood Handles (21244)
- FLASH FURNITURE 30" SQ Outdoor Gray Wash Faux Teak Poly Slat Table (XU-DG-HW1045-GY-GG)
- MTD Temperature Sensor (951-15213)
- ZORO SELECT Flexible Vacuum Hose, 1 1/2 In X 36 Ft (2ZTW6)
- SOLENIS 25LB 3 Sup Chl Tablet (42055)
- ECARE 8 x 0.5 gal Scaletec Plus (EC34974)
- OVERTIME Skimmer Plug Winter Closure for (OV185845)
- JED POOL TOOLS 1-1/2" Pool Hose Cuff (80-229)
- JED POOL TOOLS Deep Leaf Rake (40-381-B)
- HANDSON Ozone Cluster Jet Wall Fitting Gasket (HA1188699)
- Aladdin Equipment Pool Cleaners