Shop All Vitamins & Supplements
Alacer Corp
Alacer HG0350900 1000 mg Emergen-c Vitamin C - Super Orange; 30 Packet
Mfr # HG0350900
Zoro # G604135402
product price: $38.55
/ea
$38.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alacer Corp
- MFR # HG0350900
- Zoro # G604135402
- Country of Origin China
- Category Vitamins & Supplements
Description
Bursting with all sorts of sunshine-y citrus deliciousness, it's no wonder we call it "Super. " With each sip, you can feel the 24 nutrients flow through your body in a wave of Emergen-C rejuvenation. If feeling good is your thing, you found the right box.
Features- 24 Nutrients, 7 B Vitamins, Electrolytes, Antioxidants, Dietary Supplement, Flavored Fizzy Drink Mix, Feel the Good
- Health 1,000 mg of vitamin C, zinc, quercetin and antioxidants support your immune system
- Energy 7 B vitamins including B1, B2, B3, B6 and B12 enhance energy naturally - no caffeine, no crash
- Electrolytes Great for post-workout, replace key electrolytes lost through perspiration
- 30 Packets
- Flavor: Super Orange
- Volume: 1000 Mg
- Dimension: 5.44\" H x 2.63\" W x 3.99\" D
- Weight: 0.77 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OKEEFFES Working Hand Cream, Unscented, 3 oz. (K0290003)
- Q-TIPS Q-Tips Cotton Swab Anti-Bacterial, PK3600 (32477)
- IRON DUCK Ergonomic Shoulder Strap (30008)
- SPEED STICK Deodorant, Unscented, 1.8 oz, White, PK12 (94020)
- YOUTHEORY Youtheory 537705 Collagen Powder Packets (537705)
- LIFE EXTENSION Bone Restore- 120 Capsules (1726)
- JEVITY 1.5 CAL WITH FIBER Jevity 1.5 Oral Supplement, 8oz Carton, 24PK (64628)
- EICOSADERM Omega 3 Liquid, 8oz (ECW)
- EMERGEN-C Orange Dietary Supplement 0.3 oz (78002)
- ENSURE PLUS NUTRITION SHAKE Ensure Plus Vanilla Oral Supplement, 8oz Bottle, 6PK (57263)
- JEVITY 1.2 CAL WITH FIBER Jevity 1.2 with Fiber Oral Supplement, 8oz Carton, 24PK (64625)
- Alacer Corp Vitamins & Supplements