Shop All Tarps
Akrotex Films
Akrotex Films 10X100X4MBLK 10 x 100 ft. Black Sheeting - 4 m
Mfr # 10X100X4MBLK
Zoro # G603949284
product price: $76.19
/ea
Free Shipping & Returns
$76.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 10 ft x 10 ft
- Color Black
- Tarp Finished Length 10 ft
- Tarp Finished Width 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akrotex Films
- MFR # 10X100X4MBLK
- Zoro # G603949284
- UPC # 73257009362
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 10 ft x 10 ft |
Tarp Finished Length | 10 ft |
Tarp Finished Width | 10 ft |
Details
Color | Black |
Description
10 x 100 ft. Black Sheeting - 4 m
We provide a wide assortment of garden and lawn products that are available in brilliant designs. These pieces of products are made to provide you with utmost comfort during your leisure times. Be it for personal or for professional use, you will find the suitable for both the purposes.
Features- 10 x 100 ft. Black Sheeting - 4 m
- Weight: 19.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN 3 gal. Farm and Field Sprayer Plus, Polyethylene Tank, Cone Spray Pattern, 42" Hose Length (2803E)
- STENS Flywheel Ring Gear 150-435 For Briggs & Stratton 399676 (150-435)
- DB ELECTRICAL Master Cylinder for Case International Tractor 3220 Others - 1287843C92 (1701-1601)
- ECHO String Trimmer, Battery Powered, 56 V (DSRM-2100C1)
- PROTARP 20 ft x 35 ft Heavy Duty 22 Mil Tarp, Green/Black, Polyethylene (PT-203-20X35)
- PROTARP 12 ft x 16 ft Heavy Duty 22 Mil Tarp, White, Polyethylene, Waterproof, Rip and Tear Proof (PT-204-12X16)
- TARPCO SAFETY 35 ft L x 0.5 mm H x 20 ft W Heavy Duty 7 Mil Tarp, Silver/Black, Polyethylene (TS-201-20X35)
- ZORO SELECT 4 ft 8 in x 6 ft Standard Duty 6 Mil Tarp, Gray, Cotton Canvas (TS9072)
- PROTARP 20 ft x 40 ft Heavy Duty 16 Mil Tarp, Brown/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-102-20X40)
- TARPS NOW 20 ft x 20 ft Heavy Duty 12 Mil Tarp, Silver, Reinforced Polyethylene (CSP12S-2020)
- TARPCO SAFETY 40 ft L x 0.5 mm H x 30 ft W Heavy Duty 7 Mil Tarp, Green/Black, Polyethylene (TS-203-30X40)
- Akrotex Films Tarps