Shop All Bin & Box Accessories
This Product is Discontinued
Akro-Mils
Yellow Plastic Bin Cups (Discontinued)
Mfr # 38008YEL
Zoro # G5300522
This Product is Discontinued
Key Features
- Color Yellow
- Material Plastic
- ESD Conductive No
- Load Capacity 11 lb
- Used With Bin or Container Style Straight Wall Container
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akro-Mils
- MFR # 38008YEL
- Zoro # G5300522
- UPC # 032903039795
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Overall Height | 8 3/8 in |
Overall Length | 5 3/8 in |
Overall Width | 7 1/4 in |
Inside Length | 4 1/2 in |
Outside Width | 7 1/4 in |
Overall LxWxH | 7 1/4 in x 5 3/8 in x 8 1/4 in |
Overall LxW | 7 1/4 in x 5 3/8 in |
Details
Color | Yellow |
Material | Plastic |
ESD Conductive | No |
Item | Bin Cups |
Load Capacity | 11 lb |
Used With Bin or Container Style | Straight Wall Container |
Volume Capacity | 0.14 cu ft |
Series | 38008 |
Electrostatic Discharge | No |
Product Type | Bin Cup |
Weight Capacity | 11 lb |
For Container Type | Side Wall |
Compatible Manufacturer Model Number | 38358GRY |
Description
Bin Cups, Color Yellow, Compatible Grainger Part Number 39T741, Compatible Manufacturer Model Number 38358GRY, Electrostatic Discharge No, Material Plastic, Overall Height 8 1/4 in, Overall Length 7 1/4 in, Overall Width 5 3/8 in, Volume Capacity 0.14 cu ft, Weight Capacity 11 lb, For Container Type Side Wall, Inside Height 8 1/4 in, Inside Length 4 1/2 in, Inside Width 6 1/4 in, Product Type Bin Cup, Series 38008
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.