Shop All Wire Shelf Units
Akro-Mils
Wire Shelving Unit, 24"D x 48"W x 74"H, 4 Shelves, Chrome
Mfr # AWS742448SU
Zoro # G5032295
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$481.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Width 48"
- Depth 24"
- Height 74"
- Number of Shelves 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Akro-Mils
- MFR # AWS742448SU
- Zoro # G5032295
- UPC # 032903043471
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 48" |
Depth | 24" |
Height | 74" |
Details
Item | Wire Shelving Unit,24"x48"x74",4-Shelf |
Shelving Type | Starter |
Number of Shelves | 4 |
Color | Chrome |
Finish | Chrome |
Includes | (4) Posts; (8) S-Hooks |
Shelf Capacity | 800 lb. |
Description
Wire Shelving Unit,24 In.x48 In.x74 In.,4-Shelf
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPORTSMAN Stainless Steel Wall Shelf, 24" Wide (SSWSHELF)
- TRITON PRODUCTS (2) 24 In. W x 42-1/2 In. H White Epoxy 18-Gauge Steel Square Hole Pegboards Mounting Hardware (LB2-W)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24x24in, LdCap 800lb (2424GY)
- VESTIL High Density Polyethylene (HDPE) Pallet, 48 L, 40 W, 12 H (PLP4-4840-BLACK)
- AKRO-MILS Wire Shelf, 12"D x 24"W, 4 Shelves, Chrome (AWS1224SHELF)
- AKRO-MILS Wire Shelf, 18"D x 48"W, 4 Shelves, Chrome (AWS1848SHELF)
- AKRO-MILS Wire Shelving Unit, 24"D x 36"W x 63"H, 4 Shelves, Chrome, Width: 36" (AWS632436SU)
- AKRO-MILS Upright Shelving Posts, 1" O.D.W x 74"H, Chrome (AWP74UPRIGHT)
- AKRO-MILS Wire Shelving Unit, 12"D x 36"W x 86"H, 4 Shelves, Chrome (AWS861236SU)
- AKRO-MILS Kit Wire Shf Sys, 10 30288, Yellow (AWS24361288Y)
- LORELL Wire Shelving, 4-shelf, Light-duty, 36"Wx14"Dx54"H, Silver (LLR70063)
- Akro-Mils Wire Shelf Units