Shop All Wire Shelf Units
Akro-Mils
Wire Shelving Unit, 24"D x 36"W x 86"H, 4 Shelves, Chrome, Shelf Capacity: 800 lb.
Mfr # AWS862436SU
Zoro # G5032128
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Width 36"
- Depth 24"
- Height 86"
- Number of Shelves 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Akro-Mils
- MFR # AWS862436SU
- Zoro # G5032128
- UPC # 032903043648
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 36" |
Depth | 24" |
Height | 86" |
Details
Item | Wire Shelving Unit,24"x36"x86",4-Shelf |
Shelving Type | Starter |
Number of Shelves | 4 |
Color | Chrome |
Finish | Chrome |
Shelf Capacity | 800 lb. |
Includes | (4) Posts; (8) S-Hooks |
Description
Wire Shelving Unit,24 In.x36 In.x86 In.,4-Shelf
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 5 Hole 90 Degree Joining Plate (30-4351)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 78 in H, Stationary (66-DSW-2410)
- AMGOOD Galvanized Steel Leg 35in for Work Tables, Set of 4 Legs (AMG WT-LEGS)
- 80/20 Dlx Flange Mt, Swivel Caster, Brake, 5" (2334)
- AKRO-MILS Upright Shelving Posts, 1" O.D.W x 74"H, Chrome (AWP74UPRIGHT)
- AKRO-MILS Kit Wire Shf Sys, 10 30288, Yellow (AWS24361288Y)
- AKRO-MILS Wire Shelf, 12"D x 24"W, 4 Shelves, Chrome (AWS1224SHELF)
- AKRO-MILS Wire Shelving Unit, 24"D x 36"W x 63"H, 4 Shelves, Chrome, Width: 36" (AWS632436SU)
- AKRO-MILS Wire Shelving Unit, 12"D x 36"W x 86"H, 4 Shelves, Chrome (AWS861236SU)
- AKRO-MILS Wire Shelf, 18"D x 48"W, 4 Shelves, Chrome (AWS1848SHELF)
- QUANTUM STORAGE SYSTEMS Giant Stack Container Wire Shelving Systems (WR5-800RD)
- Akro-Mils Wire Shelf Units