Shop All Wire Shelf Units
Akro-Mils
Wire Shelving Unit, 24"D x 36"W x 63"H, 4 Shelves, Chrome, Width: 36"
Mfr # AWS632436SU
Zoro # G5032487
product price: $357.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$357.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Width 36"
- Depth 24"
- Height 63"
- Number of Shelves 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akro-Mils
- MFR # AWS632436SU
- Zoro # G5032487
- UPC # 032903043280
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 36" |
Depth | 24" |
Height | 63" |
Details
Item | Wire Shelving Unit,24"x36"x63",4-Shelf |
Shelving Type | Starter |
Number of Shelves | 4 |
Color | Chrome |
Finish | Chrome |
Includes | (4) Posts; (8) S-Hooks |
Shelf Capacity | 800 lb. |
Description
Wire Shelving Unit,24 In.x36 In.x63 In.,4-Shelf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Wardrobe Locker, 15 in W, 15 in D, 24 in H, (1) Tier, (1) Wide, Yellow (HKL1515(24)-1TY)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 4 PK (DIV701/606)
- AKRO-MILS Plastic Divider, Black, 20 7/8 in L, 1/2 in W, 5 7/8 in H, 4 PK (40286)
- GLOBAL INDUSTRIAL Single Tier Locker, 12x18x60, 1 Door, Unassembled, Gray (652064GY)
- AKRO-MILS Wire Shelf, 18"D x 48"W, 4 Shelves, Chrome (AWS1848SHELF)
- AKRO-MILS Wire Shelving Unit, 12"D x 36"W x 86"H, 4 Shelves, Chrome (AWS861236SU)
- AKRO-MILS Wire Shelf, 12"D x 24"W, 4 Shelves, Chrome (AWS1224SHELF)
- AKRO-MILS Upright Shelving Posts, 1" O.D.W x 74"H, Chrome (AWP74UPRIGHT)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X36"X74", Proform, Green Epoxy (WR74-2436P)
- LORELL Wire Shelving Unit, 24"D x 36"W, 4 Shelves, Chrome (LLR84184)
- ALERA NSF Certified 4-Shelf Wire Shelving Kit, Casters & Liners, Black (ALESW604818BL)
- Akro-Mils Wire Shelving