Shop All Wire Shelf Units
Akro-Mils
Wire Shelving Unit, 18"D x 48"W x 63"H, 4 Shelves, Chrome
Mfr # AWS631848SU
Zoro # G5032520
product price: $428.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$428.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Width 48"
- Depth 18"
- Height 63"
- Number of Shelves 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akro-Mils
- MFR # AWS631848SU
- Zoro # G5032520
- UPC # 032903043242
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 48" |
Depth | 18" |
Height | 63" |
Details
Item | Wire Shelving Unit,18"x48"x63",4-Shelf |
Shelving Type | Starter |
Number of Shelves | 4 |
Color | Chrome |
Finish | Chrome |
Shelf Capacity | 800 lb. |
Includes | (4) Posts; (8) S-Hooks |
Description
Wire Shelving Unit,18 In.x48 In.x63 In.,4-Shelf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 4 in H, 23 5/8 in L, Red (30184REDBLANK)
- PROTO Right Drawer Slide (046354-00)
- VESTIL Guard Rail System, Grey End Cap (GR-H2R-CAP-GY)
- DAYTON Drum Lifter, 55 gal., 800 lb. (30YP27)
- AKRO-MILS Upright Shelving Posts, 1" O.D.W x 74"H, Chrome (AWP74UPRIGHT)
- AKRO-MILS Wire Shelving Unit, 24"D x 36"W x 63"H, 4 Shelves, Chrome, Width: 36" (AWS632436SU)
- AKRO-MILS Wire Shelf, 12"D x 24"W, 4 Shelves, Chrome (AWS1224SHELF)
- AKRO-MILS Wire Shelf, 18"D x 48"W, 4 Shelves, Chrome (AWS1848SHELF)
- AKRO-MILS Wire Shelving Unit, 12"D x 36"W x 86"H, 4 Shelves, Chrome (AWS861236SU)
- NEXEL 36W x 18D x 74H Wire Shelving Unit, 600 Lb Shelf Capacity, Chrome (798768NC)
- METRO Wire Shelving Unit, 18"D x 36"W x 74-5/8"H, 4 Shelves, Chrome (74P-4,1836NC-4)
- Akro-Mils Wire Shelving