Shop All Wire Shelf Units
Akro-Mils
Wire Shelving Unit, 18"D x 36"W x 74"H, 4 Shelves, Chrome
Mfr # AWS741836SU
Zoro # G5032356
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$299.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Width 36"
- Depth 18"
- Height 74"
- Number of Shelves 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Akro-Mils
- MFR # AWS741836SU
- Zoro # G5032356
- UPC # 032903043419
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 36" |
Depth | 18" |
Height | 74" |
Details
Item | Wire Shelving Unit,18"x36"x74",4-Shelf |
Shelving Type | Starter |
Number of Shelves | 4 |
Color | Chrome |
Finish | Chrome |
Includes | (4) Posts; (8) S-Hooks |
Shelf Capacity | 800 lb. |
Description
Wire Shelving Unit,18 In.x36 In.x74 In.,4-Shelf
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEVILLE CLASSICS Steel Bin Rack 24, 7 Tier, 8 Shelves, Black, 36 in W x 63.5 in H x 14.25 in D, Black / Yellow (SHE16508BB)
- TOTELINE Stack & Nest Container, Blue, Fiberglass Reinforced Composite, 27 1/2 in L, 20 in W, 14 1/8 in H (7807085268)
- QUANTUM STORAGE SYSTEMS clear Plastic Insert Cover (DDC93000CL)
- ZORO SELECT Shelf Liner 72"x18", Black, 4PK (5GRJ6)
- AKRO-MILS Kit Wire Shf Sys, 10 30288, Yellow (AWS24361288Y)
- AKRO-MILS Upright Shelving Posts, 1" O.D.W x 74"H, Chrome (AWP74UPRIGHT)
- AKRO-MILS Wire Shelving Unit, 12"D x 36"W x 86"H, 4 Shelves, Chrome (AWS861236SU)
- AKRO-MILS Wire Shelving Unit, 24"D x 36"W x 63"H, 4 Shelves, Chrome, Width: 36" (AWS632436SU)
- AKRO-MILS Wire Shelf, 12"D x 24"W, 4 Shelves, Chrome (AWS1224SHELF)
- AKRO-MILS Wire Shelf, 18"D x 48"W, 4 Shelves, Chrome (AWS1848SHELF)
- METRO Wire Shelf, 24"D x 60"W x 1-1/8"H, Chrome (2460NC-5)
- Akro-Mils Wire Shelf Units