Shop All Wire Shelf Units
Akro-Mils
Wire Shelving Unit, 12"D x 24"W x 74"H, 4 Shelves, Chrome
Mfr # AWS741224SU
Zoro # G5032417
product price: $198.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$198.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Width 24"
- Depth 12"
- Height 74"
- Number of Shelves 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akro-Mils
- MFR # AWS741224SU
- Zoro # G5032417
- UPC # 032903043358
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 24" |
Depth | 12" |
Height | 74" |
Details
Item | Wire Shelving Unit,12"x24"x74",4-Shelf |
Shelving Type | Starter |
Number of Shelves | 4 |
Color | Chrome |
Finish | Chrome |
Shelf Capacity | 800 lb. |
Includes | (4) Posts; (8) S-Hooks |
Description
Wire Shelving Unit,12 In.x24 In.x74 In.,4-Shelf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD Stainless Steel Metal Table with Undershelf, 48 Long X 30 Deep (AMG WT-3048)
- ZORO SELECT Fixed Work Table, SS, 60" W, 30" D (4UEK3)
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (1481MG)
- ZORO SELECT Drawer Insert, 11-3/4" W x 18-1/2" D (45-91)
- AKRO-MILS Wire Shelving Unit, 24"D x 36"W x 63"H, 4 Shelves, Chrome, Width: 36" (AWS632436SU)
- AKRO-MILS Wire Shelf, 12"D x 24"W, 4 Shelves, Chrome (AWS1224SHELF)
- AKRO-MILS Wire Shelving Unit, 12"D x 36"W x 86"H, 4 Shelves, Chrome (AWS861236SU)
- AKRO-MILS Wire Shelf, 18"D x 48"W, 4 Shelves, Chrome (AWS1848SHELF)
- AKRO-MILS Upright Shelving Posts, 1" O.D.W x 74"H, Chrome (AWP74UPRIGHT)
- NEXEL 5 Tier Stainless Steel Wire Shelving Starter Unit, 48W x 24D x 74H (24487S5)
- NEXEL Black Epoxy, 3 Tier, Wire Shelving Add-On Unit, 24W x 24D x 34H (A24243B3)
- Akro-Mils Wire Shelf Units