Shop All Bin Shelving
Akro-Mils
Wire Shelving, 8 Shelves, Silver/Red
Mfr # AWS24360284R
Zoro # G5255175
product price: $1,370.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,370.99
Free 30-Day Returns
Key Features
- Number of Shelves 8
- Color Silver/Red
- Includes (28) Bins: 23-7/8" Length, 8-1/4" Width, 7" Height
- Depth 24 in
- Height 74 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akro-Mils
- MFR # AWS24360284R
- Zoro # G5255175
- UPC # 032903034301
- Country of Origin Multiple
- Category Bin Shelving
Dimensions
Depth | 24 in |
Height | 74 in |
Width | 36 in |
Details
Number of Shelves | 8 |
Color | Silver/Red |
Item | Wire Shelving |
Includes | (28) Bins: 23-7/8" Length, 8-1/4" Width, 7" Height |
Finish | Chrome |
Description
Wire Shelving,24x36x74,28 Bins,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Welded Under-Counter Hgt Storage Cabinet, 36"Wx24"Dx36"H, Light Grey (3624-LGY)
- ZORO SELECT Utility Drum Top, Cease-Fire, Red, Metal (26312)
- QUANTUM STORAGE SYSTEMS 45 lb Hang & Stack Storage Bin, Polypropylene, 5-1/2 in W, 5 in H, 18 in L, Ivory (QUS238IV)
- LITTLE GIANT Workbench, Butcher Block, 72" W, 30" D (WT-3072-LL)
- AKRO-MILS Steel Bin Shelving, 36 in W x 79 in H x 12 in D, 13 Shelves, Gray (AS1279)
- AKRO-MILS Steel Bin Shelving, 36 in W x 79 in H x 12 in D, 13 Shelves, Yellow (AS1279110Y)
- AKRO-MILS Steel Bin Shelving, 42 in W x 79 in H x 18 in D, 6 Shelves, Gray/Blue (AS187913017)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 18 in D, 12 Shelves, Silver/Blue (AWS183630138B)
- AKRO-MILS Steel Bench Pick Rack, Yellow (APRBENCH120)
- AKRO-MILS Steel Bench Pick Rack, 36 in W x 25 in H x 12 in D, 3 Shelves, Gray (APRBENCH)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 18 in D, 6 Shelves, Blue (QSBU-260BL)
- Akro-Mils Bin Racks