Shop All Bin Shelving
Akro-Mils
Wire Shelving, 6 Shelves, Silver/Blue
Mfr # AWS1848SABB
Zoro # G5255251
product price: $914.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$914.99
Free 30-Day Returns
Key Features
- Number of Shelves 6
- Color Silver/Blue
- Height 74 in
- Includes (15) Bins
- Depth 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akro-Mils
- MFR # AWS1848SABB
- Zoro # G5255251
- UPC # 032903800685
- Country of Origin Multiple
- Category Bin Shelving
Dimensions
Height | 74 in |
Depth | 18" |
Width | 48 in |
Details
Number of Shelves | 6 |
Color | Silver/Blue |
Item | Wire Shelving |
Includes | (15) Bins |
Finish | Chrome |
Description
Wire Shelving Kit,18x48x74,15 Bins
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Wire Shelf, 18"D x 36"W, Chrome (1836BR)
- SSI SCHAEFER Straight Wall Container, Yellow, Polyethylene, 19 in L, 13 in W, 8 in H, 0.74 cu ft Volume Capacity (1462.191308YL1)
- DURHAM MFG Drawer Bin Cabinet with Prime Cold Rolled Steel, 34 in W x 26 1/4 in H x 12 in D (024-95)
- QUANTUM STORAGE SYSTEMS White Plastic Lid (LID2417WT)
- AKRO-MILS Steel Bin Shelving, 36 in W x 79 in H x 18 in D, 13 Shelves, Yellow (AS1879138Y)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 14 in D, 4 Shelves, Silver/Green (AWS143630240G)
- AKRO-MILS Steel Bin Shelving, 36 in W x 79 in H x 12 in D, 13 Shelves, Yellow (AS1279120Y)
- AKRO-MILS Steel Bench Pick Rack, Yellow (APRBENCH120)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 18 in D, 12 Shelves, Silver/Blue (AWS183630138B)
- AKRO-MILS Steel Bin Shelving, 42 in W x 79 in H x 18 in D, 6 Shelves, Gray/Blue (AS187913017)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Gray/Red (1275-102RD)
- Akro-Mils Bin Shelving