Shop All Bin Shelving
Akro-Mils
Wire Shelving, 5 Shelves, Silver/Red
Mfr # AWS183630265R
Zoro # G5255330
product price: $825.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$825.99
Free 30-Day Returns
Key Features
- Number of Shelves 5
- Color Silver/Red
- Includes (18) Bins: 18" Length, 8-1/4" Width, 9" Height
- Depth 18"
- Height 74 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akro-Mils
- MFR # AWS183630265R
- Zoro # G5255330
- UPC # 032903034141
- Country of Origin Multiple
- Category Bin Shelving
Dimensions
Depth | 18" |
Height | 74 in |
Width | 36 in |
Details
Number of Shelves | 5 |
Color | Silver/Red |
Item | Wire Shelving |
Includes | (18) Bins: 18" Length, 8-1/4" Width, 9" Height |
Finish | Chrome |
Description
Wire Shelving,18x36x74,18 Bins,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Mbl Machine Table, 18x24x42,2000 lb. (MTM182442-2K195)
- HALLOWELL Steel Starter Pigeonhole Bin Unit, 24 in D x 87 in H x 36 in W, 10 Shelves, Gray (5527-24HG)
- SUNCAST Decor Resin Hose Pot (HPL100)
- AKRO-MILS 7 lb Shelf Storage Bin, Plastic, 2 3/4 in W, 4 in H, 11 5/8 in L, Clear (30110SCLAR)
- AKRO-MILS Steel Bench Pick Rack, 36 in W x 25 in H x 12 in D, 3 Shelves, Gray (APRBENCH)
- AKRO-MILS Steel Bench Pick Rack, Yellow (APRBENCH120)
- AKRO-MILS Steel Bin Shelving, 36 in W x 79 in H x 18 in D, 13 Shelves, Yellow (AS1879138Y)
- AKRO-MILS Steel Bin Shelving, 36 in W x 79 in H x 12 in D, 13 Shelves, Gray (AS1279)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 18 in D, 12 Shelves, Silver/Blue (AWS183630138B)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 14 in D, 12 Shelves, Silver/Blue (AWS143630120B)
- QUANTUM STORAGE SYSTEMS polypropylene Bin Shelving, 36 in W x 74 in H x 18 in D, 9 Shelves, Blue (WR9-208BL)
- Akro-Mils Bin Shelving