Shop All Bin Shelving
Akro-Mils
Wire Shelving, 5 Shelves, Silver/Blue
Mfr # AWS183630265B
Zoro # G5255349
product price: $753.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$753.99
Free 30-Day Returns
Key Features
- Number of Shelves 5
- Color Silver/Blue
- Depth 18"
- Height 74 in
- Includes (18) Bins: 18" Length, 8-1/4" Width, 9" Height
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akro-Mils
- MFR # AWS183630265B
- Zoro # G5255349
- UPC # 032903034134
- Country of Origin Multiple
- Category Bin Shelving
Dimensions
Depth | 18" |
Height | 74 in |
Width | 36 in |
Details
Number of Shelves | 5 |
Color | Silver/Blue |
Item | Wire Shelving |
Includes | (18) Bins: 18" Length, 8-1/4" Width, 9" Height |
Finish | Chrome |
Description
Wire Shelving,18x36x74,18 Bins,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Wire Mesh Security Cage Locker, 48"Wx36"Dx48"H, Gray, Unassembled (184097)
- QUANTUM STORAGE SYSTEMS Split Sleeve, 1"Hx1"W, Black, Plastic, 4PK (WR-SS)
- LYON Metal Box Shelf, 36x18, Gray 5-Pack (DD8561H5)
- AKRO-MILS 75 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 11 in H, Blue, 18 in L (30270BLUE)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 18 in D, 12 Shelves, Silver/Blue (AWS183630138B)
- AKRO-MILS Wire Shelving, 12 Shelves, Silver/Blue (AWS183630158B)
- AKRO-MILS Steel Bin Shelving, 36 in W x 79 in H x 18 in D, 13 Shelves, Yellow (AS1879138Y)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 14 in D, 4 Shelves, Silver/Blue (AWS143630240B)
- AKRO-MILS Steel Bench Pick Rack, Yellow (APRBENCH120)
- AKRO-MILS Steel Bin Shelving, 36 in W x 79 in H x 12 in D, 13 Shelves, Yellow (AS1279120Y)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 10 Shelves, Blue (1275-201BL)
- Akro-Mils Bin Racks