Shop All Bin Shelving
Akro-Mils
Wire Shelving, 12 Shelves, Silver/Yellow
Mfr # AWS183630178Y
Zoro # G5255358
product price: $1,088.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$1,088.99
Free 30-Day Returns
Key Features
- Number of Shelves 12
- Color Silver/Yellow
- Depth 18"
- Width 36 in
- Includes (36) Bins: 17-7/8" Length, 11-1/8" Width, 4" Height
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akro-Mils
- MFR # AWS183630178Y
- Zoro # G5255358
- UPC # 032903034127
- Country of Origin Multiple
- Category Bin Shelving
Dimensions
Depth | 18" |
Width | 36 in |
Height | 74 in |
Details
Number of Shelves | 12 |
Color | Silver/Yellow |
Item | Wire Shelving |
Includes | (36) Bins: 17-7/8" Length, 11-1/8" Width, 4" Height |
Finish | Chrome |
Description
Wire Shelving,18x36x74,36 Bins,Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Shelf, 24 in D, 60 in W (6940)
- RUBBERMAID Storage Tote, Clear, Plastic, 18 3/4 in L, 13 3/8 in W, 11 1/2 in H, 7.5 gal Volume Capacity (RMCC300014)
- IRON HORSE Boltless Shelving Unit, 18"D x 69"W x 84"H, 4 Shelves, Steel (21198)
- MORSE Can Tipper, Single, Capacity 75 lbs. (15-SS)
- AKRO-MILS Steel Bin Shelving, 36 in W x 79 in H x 12 in D, 13 Shelves, Yellow (AS1279110Y)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 14 in D, 4 Shelves, Silver/Green (AWS143630240G)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 18 in D, 12 Shelves, Silver/Blue (AWS183630128B)
- AKRO-MILS Steel Bin Shelving, 36 in W x 79 in H x 12 in D, 13 Shelves, Yellow (AS1279120Y)
- AKRO-MILS Steel Bin Shelving, 36 in W x 79 in H x 18 in D, 13 Shelves, Yellow (AS1879138Y)
- AKRO-MILS Wire Shelving, 12 Shelves, Silver/Blue (AWS183630158B)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Yellow (1275-101YL)
- Akro-Mils Bin Racks