Shop All Bin Shelving
Akro-Mils
Wire Shelving, 12 Shelves, Silver/Red
Mfr # AWS183630158R
Zoro # G5255385
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$1,128.99
Free 30-Day Returns
Key Features
- Number of Shelves 12
- Color Silver/Red
- Includes (48) Bins: 17-7/8" Length, 8-3/8" Width, 4" Height
- Height 74 in
- Depth 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Akro-Mils
- MFR # AWS183630158R
- Zoro # G5255385
- UPC # 032903034066
- Country of Origin Multiple
- Category Bin Shelving
Dimensions
Height | 74 in |
Depth | 18" |
Width | 36 in |
Details
Number of Shelves | 12 |
Color | Silver/Red |
Item | Wire Shelving |
Includes | (48) Bins: 17-7/8" Length, 8-3/8" Width, 4" Height |
Finish | Chrome |
Description
Wire Shelving,18x36x74,48 Bins,Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNNAGE-RACK Solid Top Shelf 36"W x 24"D (ST3624)
- 80/20 Roll-In T-Nut W/Ball Spring, 1/4-20 (3916)
- LITTLE GIANT Workbench, Steel, 60" W, 30" D (WW-3060)
- LITTLE GIANT Metal Shelving Unit, 24"D x 36"W x 72"H, 6 Shelves, Reinforced Steel (6SHP-2436-72)
- AKRO-MILS Steel Bin Shelving, 36 in W x 79 in H x 18 in D, 13 Shelves, Yellow (AS1879138Y)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 14 in D, 12 Shelves, Silver/Blue (AWS143630120B)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 14 in D, 4 Shelves, Silver/Blue (AWS143630240B)
- AKRO-MILS Steel Bin Shelving, 36 in W x 79 in H x 12 in D, 13 Shelves, Yellow (AS1279110Y)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 18 in D, 12 Shelves, Silver/Blue (AWS183630128B)
- AKRO-MILS Steel Bin Shelving, 36 in W x 79 in H x 12 in D, 13 Shelves, Yellow (AS1279120Y)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Ivory (1275-109IV)
- Akro-Mils Bin Shelving