Shop All Bin Shelving
Akro-Mils
Wire Shelving, 12 Shelves, Silver/Red
Mfr # AWS143630150R
Zoro # G5255540
product price: $866.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$866.99
Free 30-Day Returns
Key Features
- Number of Shelves 12
- Color Silver/Red
- Width 36 in
- Includes (48) Bins: 11-5/8" Length, 8-3/8" Width, 4" Height
- Depth 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akro-Mils
- MFR # AWS143630150R
- Zoro # G5255540
- UPC # 032903023619
- Country of Origin Multiple
- Category Bin Shelving
Dimensions
Width | 36 in |
Depth | 14" |
Height | 74 in |
Details
Number of Shelves | 12 |
Color | Silver/Red |
Item | Wire Shelving |
Includes | (48) Bins: 11-5/8" Length, 8-3/8" Width, 4" Height |
Finish | Chrome |
Description
Wire Shelving,14x36x74,48 Bins,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Shelf Support Peg 15Lb (U 10163)
- DYNO Rack Wall -6U - 6U Wall Cabinet 24" x 14 x 12". 6U 600*450*370MM, Wall Mount, single Section, f (DYN-300740)
- ECONOCO Ladder System, Black Wall Rack Single (A304/B)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene/Polyethylene, 16 1/2 in W, 5 in H, 10 7/8 in L, Black (QUS245BR)
- AKRO-MILS Steel Bench Pick Rack, Yellow (APRBENCH120)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 14 in D, 4 Shelves, Silver/Green (AWS143630240G)
- AKRO-MILS Steel Bin Shelving, 36 in W x 79 in H x 12 in D, 13 Shelves, Yellow (AS1279120Y)
- AKRO-MILS Steel Bin Shelving, 36 in W x 79 in H x 12 in D, 13 Shelves, Gray (AS1279)
- AKRO-MILS Steel Bin Shelving, 36 in W x 79 in H x 12 in D, 13 Shelves, Yellow (AS1279110Y)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 18 in D, 12 Shelves, Silver/Blue (AWS183630128B)
- QUANTUM STORAGE SYSTEMS Steel Bench Pick Rack, 36 in W x 21 in H x 12 in D, 3 Shelves, Ivory (QPRHA-101IV)
- Akro-Mils Bin Shelving