Shop All Bin Shelving
Akro-Mils
Wire Shelving, 12 Shelves, Silver/Blue
Mfr # AWS143630170B
Zoro # G5255531
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$833.99
Free 30-Day Returns
Key Features
- Number of Shelves 12
- Color Silver/Blue
- Includes (36) Bins: 11-5/8" Length, 11-1/8" Width, 4" Height
- Width 36 in
- Height 74 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Akro-Mils
- MFR # AWS143630170B
- Zoro # G5255531
- UPC # 032903033946
- Country of Origin Multiple
- Category Bin Shelving
Dimensions
Width | 36 in |
Height | 74 in |
Depth | 14" |
Details
Number of Shelves | 12 |
Color | Silver/Blue |
Item | Wire Shelving |
Includes | (36) Bins: 11-5/8" Length, 11-1/8" Width, 4" Height |
Finish | Chrome |
Description
Wire Shelving,14x36x74,36 Bins,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Boltless Shelving Add-On, 48x24, 3 Shelf (ZLE5-4824A-3D)
- STEEL KING Seismic Welded Step Beam 144"L, Orange (SBRUG600144ZP)
- DURHAM MFG Compartment Drawer Insert with 16 compartments, Polypropylene, 2" H x 13-3/8 in W (229-95-16-IND)
- SIMPSON STRONG-TIE Plywood Clip Pscl 7/16 (PSCL 7/16)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 18 in D, 12 Shelves, Silver/Blue (AWS183630138B)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 14 in D, 4 Shelves, Silver/Green (AWS143630240G)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 14 in D, 12 Shelves, Silver/Blue (AWS143630120B)
- AKRO-MILS Steel Bin Shelving, 36 in W x 79 in H x 12 in D, 13 Shelves, Yellow (AS1279110Y)
- AKRO-MILS Wire Shelving, 12 Shelves, Silver/Blue (AWS183630158B)
- AKRO-MILS Steel Bench Pick Rack, 36 in W x 25 in H x 12 in D, 3 Shelves, Gray (APRBENCH)
- QUANTUM STORAGE SYSTEMS Steel Wire Pick Rack, 48 in W x 74 in H x 18 in D, 6 Shelves, Silver/Blue (WRSL6-74-1848-260BL)
- Akro-Mils Bin Racks