Shop All Bin Shelving
Akro-Mils
Wire Shelving, 11 Shelves, Silver/Yellow
Mfr # AWS143630320Y
Zoro # G5255498
product price: $591.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$591.99
Free 30-Day Returns
Key Features
- Number of Shelves 11
- Color Silver/Yellow
- Height 74 in
- Includes (12) Bins: 8-5/8" Length, 33" Width, 5" Height
- Depth 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akro-Mils
- MFR # AWS143630320Y
- Zoro # G5255498
- UPC # 032903002737
- Country of Origin Multiple
- Category Bin Shelving
Dimensions
Height | 74 in |
Depth | 14" |
Width | 36 in |
Details
Number of Shelves | 11 |
Color | Silver/Yellow |
Item | Wire Shelving |
Includes | (12) Bins: 8-5/8" Length, 33" Width, 5" Height |
Finish | Chrome |
Description
Wire Shelving,14x36x74,20 Bins,Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Faucet, 2 In, Manual, Cast Iron (64)
- LITTLE GIANT Parts Washing Table, 24" x 51" x 37" (WGE2451DP)
- 80/20 Black 15 S 90 Degree Pivot Nub (4388-BLACK)
- KNAPE & VOGT White Steel Bracket 16 Ga. 7 in. L 360 lb (182 WH 7)
- AKRO-MILS Steel Bin Shelving, 36 in W x 79 in H x 12 in D, 13 Shelves, Yellow (AS1279120Y)
- AKRO-MILS Steel Bin Shelving, 36 in W x 79 in H x 12 in D, 13 Shelves, Gray (AS1279)
- AKRO-MILS Steel Bin Shelving, 36 in W x 79 in H x 12 in D, 13 Shelves, Yellow (AS1279110Y)
- AKRO-MILS Steel Bench Pick Rack, 36 in W x 25 in H x 12 in D, 3 Shelves, Gray (APRBENCH)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 14 in D, 12 Shelves, Silver/Blue (AWS143630120B)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 18 in D, 12 Shelves, Silver/Blue (AWS183630128B)
- QUANTUM STORAGE SYSTEMS Steel Bench Pick Rack, 36 in W x 21 in H x 12 in D, 3 Shelves, Black (QPRHA-107BK)
- Akro-Mils Bin Shelving