Shop All Bin Shelving
Akro-Mils
Wire Shelving, 11 Shelves, Silver/Blue
Mfr # AWS143630320B
Zoro # G5255525
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$909.99
Free 30-Day Returns
Key Features
- Number of Shelves 11
- Color Silver/Blue
- Depth 14"
- Includes (12) Bins: 8-5/8" Length, 33" Width, 5" Height
- Height 74 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Akro-Mils
- MFR # AWS143630320B
- Zoro # G5255525
- UPC # 032903027488
- Country of Origin Multiple
- Category Bin Shelving
Dimensions
Depth | 14" |
Height | 74 in |
Width | 36 in |
Details
Number of Shelves | 11 |
Color | Silver/Blue |
Item | Wire Shelving |
Includes | (12) Bins: 8-5/8" Length, 33" Width, 5" Height |
Finish | Chrome |
Description
Wire Shelving,14x36x74,20 Bins,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD Stainless Steel Metal Table with Undershelf, 18 Long X 18 Deep (AMG WT-1818)
- CRAFTSMAN 6-Arm, 10-Inch Deep Cantilever Storage Rack System (CMXMSAJ094788)
- GLOBAL INDUSTRIAL 1-1/4 Size Single Socket Tee Pipe Fitting 1.72 Fitting I.D. (798730)
- AKRO-MILS clear Plastic Lid (33061)
- AKRO-MILS Steel Bin Shelving, 36 in W x 79 in H x 18 in D, 13 Shelves, Yellow (AS1879138Y)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 14 in D, 4 Shelves, Silver/Blue (AWS143630240B)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 14 in D, 12 Shelves, Silver/Blue (AWS143630120B)
- AKRO-MILS Steel Bin Shelving, 42 in W x 79 in H x 18 in D, 6 Shelves, Gray/Blue (AS187913017)
- AKRO-MILS Steel Bin Shelving, 36 in W x 79 in H x 12 in D, 13 Shelves, Yellow (AS1279110Y)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 18 in D, 12 Shelves, Silver/Blue (AWS183630128B)
- QUANTUM STORAGE SYSTEMS Steel Enclosed Bin Shelving, 36 in W x 39 in H x 12 in D, 10 Shelves, Gray (CL1239-401GY)
- Akro-Mils Bin Shelving