Shop All Wire Shelf Units
Akro-Mils
Wire Shelf, 24"D x 48"W, 4 Shelves, Chrome
Mfr # AWS2448SHELF
Zoro # G5254910
Sold in multiples of 4 for $364.76
Free Shipping & Returns
$364.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Style Open
- Width 48"
- Depth 24"
- Material Steel
- Number of Shelves 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Akro-Mils
- MFR # AWS2448SHELF
- Zoro # G5254910
- UPC # 032903005783
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 48" |
Depth | 24" |
Details
Item | Chrome Wire Shelf,24 x 48 |
Shelving Style | Open |
Material | Steel |
Number of Shelves | 4 |
Color | Chrome |
Finish | Chrome |
Includes | Plastic Quick Adjust Clips for Attaching to Shelves to Posts |
Shelf Capacity | 800 lb. |
Description
Chrome Wire Shelf,24 x 48
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 78 in H, Stationary (66-244)
- LYON ModDrwrCab, 44.25"x30"x28", Black, 6Drwr (KKM4930301008IL)
- JOHN STERLING Rod Closet Adj 18-30In White (RP0021-18/30)
- ZORO SELECT Faucet Extension, Stainless Steel (08587)
- AKRO-MILS Upright Shelving Posts, 1" O.D.W x 74"H, Chrome (AWP74UPRIGHT)
- AKRO-MILS Wire Shelf, 12"D x 24"W, 4 Shelves, Chrome (AWS1224SHELF)
- AKRO-MILS Wire Shelf, 18"D x 48"W, 4 Shelves, Chrome (AWS1848SHELF)
- AKRO-MILS Kit Wire Shf Sys, 10 30288, Yellow (AWS24361288Y)
- AKRO-MILS Wire Shelving Unit, 12"D x 36"W x 86"H, 4 Shelves, Chrome (AWS861236SU)
- AKRO-MILS Wire Shelving Unit, 24"D x 36"W x 63"H, 4 Shelves, Chrome, Width: 36" (AWS632436SU)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 18"X48"X63", Black Epoxy (WR63-1848BK-5)
- Akro-Mils Wire Shelving