Shop All Wire Shelf Units
Akro-Mils
Wire Shelf, 18"D x 30"W, 4 Shelves, Chrome
Mfr # AWS1830SHELF
Zoro # G5255461
product price: $58.25
/ea
Sold in multiples of 4 for $233.00
$233.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Style Open
- Width 30"
- Depth 18"
- Material Steel
- Number of Shelves 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akro-Mils
- MFR # AWS1830SHELF
- Zoro # G5255461
- UPC # 032903032635
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 30" |
Depth | 18" |
Details
Item | Wire Shelf ,18 x 30 |
Shelving Style | Open |
Material | Steel |
Number of Shelves | 4 |
Color | Chrome |
Finish | Chrome |
Shelf Capacity | 800 lb. |
Includes | Plastic Quick Adjust Clips for Attaching to Shelves to Posts |
Description
Wire Shelf ,18 x 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY Pallet Rack Decking, 48inx46in (4846A4)
- GLOBAL INDUSTRIAL 1/2 Thick Melamine Laminated Deck 36W x 24D (235CP03)
- DURHAM MFG 1 Compartment Box, Steel, 18 in W x 12 in D x 3 in H (123-95)
- SENTRY SAFE Fire Rated Security Safe, 4.6 cu ft, 509 lb, 1 hr. Fire Rating (S7771)
- AKRO-MILS Wire Shelving Unit, 12"D x 36"W x 86"H, 4 Shelves, Chrome (AWS861236SU)
- AKRO-MILS Wire Shelf, 12"D x 24"W, 4 Shelves, Chrome (AWS1224SHELF)
- AKRO-MILS Wire Shelf, 18"D x 48"W, 4 Shelves, Chrome (AWS1848SHELF)
- AKRO-MILS Upright Shelving Posts, 1" O.D.W x 74"H, Chrome (AWP74UPRIGHT)
- AKRO-MILS Wire Shelving Unit, 24"D x 36"W x 63"H, 4 Shelves, Chrome, Width: 36" (AWS632436SU)
- NEXEL 5 Tier Chrome Wire Shelving Starter Unit, 54W x 18D x 74H (18547C5)
- SEVILLE CLASSICS Wire Shelving with Wheels, 5 Tier (WEB930)
- Akro-Mils Wire Shelf Units